Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure, "Impact Convex"

4.26 (19)
Materials (cover)
PVC
Materials (tape)
Steel
Material (case)
ABS
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Weight (g) Scale Specification Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Scale Specification Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 Meter scale 5.5 1PC 1 DM-5525 11098211 9.99 SGD
In stock
380 M scale 7.5 1PC 1 DM-7525 11098227 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.26
19 Customer Reviews
The reviews are automatic translation.
Equipment When assembling machine
3
From Japan
On 2018-04-18 01:13:11
Because there are many tools in the tool box, it is bigger than I expected, now it is a small belt width. I want to be compact.
This review is about item#11098211.
Measurement of house dimension
5
From Japan
On 2018-04-11 22:57:29
Purchasing items of the same specification at the home center was more than double the price. It was satisfying to buy good things cheaply.
This review is about item#11098211.
Waterproof construction
4
From Japan
On 2017-11-19 08:26:15
I think firmly in proportion to the price In the future Durability I am concerned about how rust is less likely to occur
This review is about item#11098211.
Dimension check of layout etc
4
From Japan
On 2017-10-30 16:02:32
Materials · display was firmer than I expected, so I use it conveniently to carry.
This review is about item#11098227.
Dimensions of steel material, dimensions of foundation of crane, etc.
5
From Japan
On 2017-08-06 21:57:14
Since the width of the scale is also 25 mm, the longitudinal length is also difficult to break, so 3 to 4 M is easy to measure
This review is about item#11098227.
Acquiring dimension on site
5
From Japan
On 2017-04-21 02:53:01
It is the best in rubberized convex. Of course I am thankful for 5525. This price is satisfactory. It's pretty disposable and you need a number.
This review is about item#11098211.
Ink sizing
4
From Japan
On 2017-03-26 14:37:35
At this price, it is a very good product. I think I want to purchase again next time.
This review is about item#11098211.
Piping work
5
From Japan
On 2016-11-27 09:42:31
Honestly I do not want long-term durability in terms of the characteristics of the business and expensive is impossible immediately if used in the hole digging work in the rain even on the scale, so this product is judged comprehensively and this employee at MASUT It is also possible to exchange without talking about the maintenance and other things.
This review is about item#11098211.
Surveying work
4
From Japan
On 2016-07-12 16:54:07
Numerals are large and photographs are easy to take
This review is about item#11098211.
Piping work
5
From Japan
On 2016-06-27 20:41:21
I am satisfied with low price and durability.
This review is about item#11098211.

Related Products