Buy more than* S$200* and get FREE SHIPPING

Insert

Dimensions bs (mm)
1.0
Dimensions iW (mm)
6.8
Dimensions la (mm)
11
Dimensions r epsilon (mm)
1
Dimensions s (mm)
3.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4040 - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R390-11T310M-PH 11091823 -
Discontinued
[x]
1-0495 4230 603-6309   1Box(10PC) 1 R390-11T310M-PH 11091841 189.99 SGD
Shipped after 2018-01-23
1-0495 4240 600-9026   1Box(10PC) 1 R390-11T310M-PH 11091857 189.99 SGD
Shipped after 2018-01-23
- 4030 - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R390-11T310M-PH 11091814 179.99 SGD
Shipped after 2018-01-26
- 4220 - *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 R390-11T310M-PH 11091832 189.99 SGD
Shipped after 2018-01-26
- 1030 600-9018   1Box(10PC) 1 R390-11T310M-PH 11091796 189.99 SGD
In stock
ADD TO CART

Related Products