Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape With Pvc Mall, Ivory

2.69 (16)
Catch-Phrase
Cable wiring cover protects the cable and not detract from the beauty of the Interior
Overall Length (m)
1
Color
Ivory
Material
PVC
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions b (mm) Dimensions B (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions b (mm) Dimensions B (mm) Dimension H (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 14 16.5 11.8 Equivalent to no. 1 1PC 1 Ivory (with a tape) 11085216 -
Discontinued
[x]
10 16 21.5 13 Equivalent to no. 2 1PC 1 Ivory (with a tape) 11085225 -
Discontinued
[x]
13 22.1 26.5 15.2 Ecuivalent to no. 3 1PC 1 Ivory (with a tape) 11085234 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 5
2 star 3
1 star 4
Review Rating: 2.69
16 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2016-12-12 11:04:34
The barcode sticker is stuck on a noticeable surface, and because the paste is strong, it will not peel off, and over time the part will become dirty in black, did not have to buy it all together
Wiring protection
3
From Japan
On 2016-05-07 08:57:23
The barcode seal is hard to peel off.
This review is about item#11085216.
Used to fix the web where the screen door can not be attached
5
From Japan
On 2015-09-01 18:45:16
Although it is not the original use method, I bought it to fix the insecticidal net which I bought separately to the outside opening window to which the screen door can not be attached. I am satisfied with both appearance and effect.
This review is about item#11085216.
Blindfold when extending extension cords indoors
2
From Japan
On 2014-08-15 14:28:23
Double-sided adhesive tape with Hangul characters sticks hindering the next work Unless sticky on double-sided tape is sticky, cost performance is great! It is! Although it was a product of ...
This review is about item#11085225.
Exposed wiring work of cable
1
From Japan
On 2014-03-05 00:11:52
There is a bar code stick all on the mall. Moreover, in front! It is difficult to peel off, and even if you struggle to peel off it will leave it, it will become dirty black, so you can not use it in places you can see. I cut it off and used it because there was no way. Because it is a product to use in the visible area, I would like you to use a little more care. As it is, you can not use it even at a low price.
Storage of exposed wires
3
From Japan
On 2013-11-08 13:39:20
Aside from price, the adhesive strength of double-sided tape is no problem, usability is no problem.
This review is about item#11085225.
Wiring work
5
From Japan
On 2012-12-18 21:33:59
Because it uses plenty, it is cheap and it will be saved anyway. It is easy to match colors in color. In the case of 10 units etc., if there is a discount it is better, is it luxury?
This review is about item#11085216.
wiring
3
From Japan
On 2012-06-28 15:38:45
Although double-sided tape is affixed, there is something stuck obliquely. Durability is not very good. Sometimes it breaks when a dolly passes through.
This review is about item#11085225.
LAN cable wiring.
2
From Japan
On 2012-03-15 21:53:58
Ivory color, color is too dark. The color of the milky white position of Masaru industry etc. is good.
This review is about item#11085216.
Stopper substitution for carrier stop etc. by safety measures
4
From Japan
On 2011-09-29 16:53:31
I was able to use it normally without feeling any discomfort
This review is about item#11085216.

Related Products