Buy more than* S$200* and get FREE SHIPPING

Flat Plug

3.97 (31)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Plug Shape Compatible Wire Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Shape Compatible Wire Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.0mm <sup> 2 </ sup>, 0.26mmx37 core Black 1PC 1 2P15A 125V 35092093 1.68 SGD
Shipped after 2017-03-27
- 2.0mm <sup> 2 </ sup>, 0.26mmx37 core White 1PC 1 2P15A 125V 11085566 1.73 SGD
Shipped after 2017-03-27
2P 15A 125V - - 1box(20pc) 1 2P15A 125V 19097067 34.20 SGD
Shipped after 2017-03-27
2P 15A 125V - - 1box(20pc) 1 2P15A 125V 19097076 33.93 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 6
2 star 4
1 star 1
Review Rating: 3.97
31 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2017-03-18 19:05:10
Narrow part and, a good clean look can be installed in a secluded place.
This review is about item#11085566.
Plug exchange
5
From Japan
On 2017-03-14 11:37:44
Because it is cheaper practical goods from major retailers will be saved in the price-sensitive.
This review is about item#11085566.
For the extension cord
5
From Japan
On 2016-11-20 14:35:41
It was purchased in order to make the extension cord. Current I think that there is to do is not only used low.
This review is about item#11085566.
At the time of maintenance of the machine
5
From Japan
On 2016-08-05 17:25:45
Satisfactory, it is a cost path Hohmann scan
This review is about item#35092093.
Mounting
5
From Japan
On 2016-06-11 07:38:04
I use normally. Where so also high survives relatively cheap.
This review is about item#11085566.
Jig
5
From Japan
On 2016-05-09 08:25:48
Cheap, but the quality is not a problem.
This review is about item#11085566.
Electrical cord repair
5
From Japan
On 2016-03-15 15:37:54
It is standing goods. There is no problem.
This review is about item#35092093.
Office supplies
3
From Japan
On 2016-03-14 14:47:23
There was the same for the 100 average.
This review is about item#11085566.
For wiring
5
From Japan
On 2016-03-11 22:03:08
Cheap and it will be saved
This review is about item#11085566.
The extension of the power cable
2
From Japan
On 2015-11-14 09:46:59
It is also writing other people, but I want somehow to the bar code seal. I hope as long as easy to peel off, but this is not peeled off to quite simple, very regrettable that becomes appearance, such as those used at a time, this will be hesitant to buy even cheaper. I purchased would not about also 20 pieces of seal if boxed, carefully one by one to seal had stuck ... Because to use one by one peeled off in the field of labor, we will use those of other manufacturers.
This review is about item#19097067.

Related Products