Buy more than* S$200* and get FREE SHIPPING

Flat Connector Body

4.47 (45)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Compatible Wire Size Color Entry Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Color Entry Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2P 15A 125V 1box(20pc) 1 2P15A 125V 19097085 -
Discontinued
[x]
- - 2P 15A 125V 1box(20pc) 1 2P15A 125V 19097094 -
Discontinued
[x]
2.0mm <sup> 2 </ sup>, 0.26mmx37 core Gray - 1PC 1 2P15A 125V 35092111 -
Discontinued
[x]
2.0mm <sup> 2 </ sup>, 0.26mmx37 core Black - 1PC 1 2P15A 125V 35092102 -
Discontinued
[x]
2.0mm <sup> 2 </ sup>, 0.26mmx37 core White - 1PC 1 2P15A 125V 11085575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 27
4 star 14
3 star 2
2 star 2
1 star 0
Review Rating: 4.47
45 Customer Reviews
The reviews are automatic translation.
For in-house facilities
5
From Japan
On 2017-08-27 17:13:08
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#35092102.
Extension code production
4
From Japan
On 2017-07-14 16:40:39
The matter of the seal is easy to peel off, no complaints. The durability of the resin is unknown.
This review is about item#35092102.
Extension cord etc.
5
From Japan
On 2017-06-25 02:58:28
2.0 sq of VCTF is not fitted as it is with the outer skin as it is and a cutter is used to cut the outer skin It was delicately scraped and fitted. It is said that the seal in the product review is hard to peel off, but according to the information on the TV it was done with warming with a dryer etc. and peeling off beautifully when peeling off.
This review is about item#11085575.
100V extension cord body
5
From Japan
On 2017-06-01 22:55:15
I used the body of Osaka soul for the first time, use it for about a week, but it can be used without any problem. What happens when you use it for several years?
This review is about item#11085575.
For DIY
5
From Japan
On 2017-05-27 19:47:26
Because it is solidly built, it is enough for use. The price is also cheap and saved.
This review is about item#11085575.
Weak electric equipment installation adjustment work
4
From Japan
On 2017-04-16 17:53:29
I am satisfied with the product, but I was in trouble with the management label stuck to the product. If you peel it, glue remains and you can not handle it. By all means, please improve.
This review is about item#19097085.
For distribution of aeration pump
4
From Japan
On 2017-04-15 20:55:47
I'm planning to use it all together so I was looking for something cheaper. I need to carefully look through the original brand name of Monotaro
This review is about item#19097085.
Extension cable production
5
From Japan
On 2017-04-12 17:08:22
At the time of purchase, it is necessary for one line to peel off the seal, but at the time of use there is no problem at all.
This review is about item#19097094.
It is used for extension cord
5
From Japan
On 2017-04-07 08:24:09
Although I thought that I was going to buy a Panasonic made it was unexpectedly strong although it was used outdoors, I bought it because the price is cheap.
This review is about item#19097094.
Electrical construction
5
From Japan
On 2017-03-18 19:06:26
The inside wiring cover is solid, and it is designed so that it does not short-circuit even if it gets loose.
This review is about item#35092102.

Related Products