Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Plug 2P

4.13 (47)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Number of Poles Compatible Wire Size Compatible Electiric Wires Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Compatible Wire Size Compatible Electiric Wires Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P - - 2P 15A 125V 1box(10pc) 1 2P15A 125V 19097103 -
Discontinued
[x]
- 2.0mm <sup> 2 </ sup> x2 core VCTF (vinyl cab code) - 1PC 1 2P15A 125V 11085584 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 11
3 star 5
2 star 0
1 star 5
Review Rating: 4.13
47 Customer Reviews
The reviews are automatic translation.
Waterproof outlet socket repair
5
From Japan
On 2017-11-19 16:47:10
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#11085584.
Used for carpentry work
5
From Japan
On 2017-07-16 17:09:05
I bought it several times so far. It is useful because it can also be used for thick lines.
This review is about item#11085584.
100V plug
4
From Japan
On 2017-04-10 18:04:27
Used for discontinuance. Unlike things from other companies Evaluation Criteria None Well
This review is about item#11085584.
Indoor and outdoor extension cord
5
From Japan
On 2017-03-06 17:36:45
It is safe because it does not break even if you use a rubber plug when using an extended cowd by using an electric tool and dropping it by mistake
This review is about item#11085584.
machine
3
From Japan
On 2017-02-10 17:19:44
I could use it normally. I think that it was good. · · · · · · · · · · ·
This review is about item#11085584.
Code repair
5
From Japan
On 2017-01-28 22:28:19
You can use it as well as a maker's stuff If you have enough opportunity to do this again
This review is about item#11085584.
For inspection and repair in preparation for spring of farm equipment.
5
From Japan
On 2017-01-14 20:02:33
Until now I was using a plastic plug, but I dropped it when I pulled out and soon lost it, so I found it when I looked for it, so I exchanged it, the price is cheap and it is saved.
This review is about item#11085584.
Exchange of power plug of overseas vacuum cleaner
4
From Japan
On 2016-11-04 11:03:00
It was a solid thing than I imagined. Because it was unnecessary for our use, it was removed, but probably with a ring to attach drill chuck etc. Bolt of clamp part of power cord is too long, but complain if it is this price!
This review is about item#11085584.
When working
4
From Japan
On 2016-10-27 20:06:56
It made it easy to unexpectedly
This review is about item#11085584.
During machine maintenance
4
From Japan
On 2016-10-27 16:13:00
Very easy to use. I think that I would like to purchase if it runs out.
This review is about item#19097103.

Related Products