Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Connector Body 2P

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Size
2.0mm 2 x2 core
Compatible Electiric Wires
VCTF (vinyl cab code)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2P15A 125V 11085593 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For in-house facilities
5
From Japan
On 2017-08-27 17:13:45
It is inexpensive and the quality is also good, I will purchase it next time as a repeat item.
This review is about item#11085593.
Used for equipment manufactured in-house
3
From Japan
On 2014-06-19 19:01:30
Size is slightly both inside and outside for design inside. It is recommended that you think that this price makes it possible to buy only made by top manufacturer's resin.
This review is about item#11085593.
Cable making for stage lighting
5
From Japan
On 2014-06-17 19:52:46
I purchased it as a substitute for it that I always used a product of a certain famous manufacturer, but it was able to be used without any inferiority I would like to base this item in the future
This review is about item#11085593.
For private use only
3
From Japan
On 2012-03-07 19:26:18
Although there are considerable differences compared with first-class manufacturers, I think that there is no problem if it is used by myself.
This review is about item#11085593.

Related Products