Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Plug Body Set 2P

4.00 (12)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Rated Power (W)
1500
Number of Poles
2P
...see all>
Product Options
ADD TO CART
Compatible Wire Size Compatible Electiric Wires Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Compatible Electiric Wires Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1box(10set) 1 2P15A 125V 19097173 -
Discontinued
[x]
2.0mm <sup> 2 </ sup> x2 core VCTF (vinyl cab code) Rubber plug x1, x1 connector body 1Set 1 2P15A 125V 11085602 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Make extension cord
4
From Japan
On 2016-12-24 23:07:46
No problem. It is convenient to purchase as a set. After all, it is something to say if a suitable crimp terminal is stated.
This review is about item#11085602.
For repair of extension cord
5
From Japan
On 2016-12-07 09:39:09
It is a product without problems. Because it is cheap, it is saved. I will also purchase it next time.
This review is about item#11085602.
I made my extension cable
5
From Japan
On 2016-04-17 23:16:33
It was cheap and made.
This review is about item#11085602.
Koukann
5
From Japan
On 2016-03-09 20:38:10
Iiyo
This review is about item#11085602.
At the time of wiring repair
5
From Japan
On 2016-01-17 03:39:54
It is OK if you are cheap
This review is about item#11085602.
In extension cord
3
From Japan
On 2015-08-20 16:22:18
There is no problem so far.
This review is about item#11085602.
Wiring connection in external machine box
5
From Japan
On 2014-09-23 18:29:00
It seems that there is no problem with normal use, after that it is a ground fault due to humidity due to rubber deterioration etc.
This review is about item#11085602.
For extension of power cord of 100 V equipment
4
From Japan
On 2014-04-04 08:20:08
The price is lower compared with other manufacturers and easy to purchase is extremely meritable. The metal terminal part is good. On the other hand, the quality of rubber part seemed to be somewhat inferior. It may not be suitable for use in environments where rubber deterioration tends to proceed (including direct sunlight etc.).
This review is about item#11085602.
Replace the plug
5
From Japan
On 2013-01-11 22:31:52
Be strong
This review is about item#11085602.
Garage outlet
1
From Japan
On 2012-11-02 23:06:23
As I arrived and tried to remove the inner metal fittings from rubber for cords and connections within that day, the outer rubber cracked. It looks like the rubber part is thick, but the rubber seemed to have already deteriorated. Although I was allowed to return it, I got it done quickly for returned goods correspondence.
This review is about item#11085602.

Related Products