Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Rubber Plug 2P

4.31 (16)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Plug Shape Number of Poles Compatible Wire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Shape Number of Poles Compatible Wire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.0mm <sup> 2 </ sup> x2 core 1PC 1 2P15A 125V 11085611 -
Discontinued
[x]
2P 15A 125V 2P - 1box(10pc) 1 2P15A 125V 19097112 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-10-12 15:44:44
I bought it for replacing the power tool. I think that it is a good product that can be used normally.
This review is about item#11085611.
For extension code creation
1
From Japan
On 2016-10-22 20:50:24
As it was also in other reviews, plugs can be removed from the outlet. I thought that it was a little okay, I bought it, but it is Yuruyuru. It is not usable. After all it replaced it with a different one. It would be better for those who saw reviews or made them to other products.
This review is about item#11085611.
Code repair of power tool
5
From Japan
On 2016-08-11 04:45:20
It is cheap, equivalent to Panasonic. It would be better if you bought the cheapest one for the same function.
This review is about item#11085611.
Machine maintenance
5
From Japan
On 2016-06-08 16:25:46
I am saved by cost reduction. no problem
This review is about item#11085611.
Maintenance
3
From Japan
On 2016-05-18 19:33:57
Two years have passed since I began to use it outside, but I think that it was good without deterioration of rubber and deterioration of terminals
This review is about item#11085611.
For outdoor wiring
5
From Japan
On 2015-04-12 21:20:14
Waterproof to wear power to the garage.
This review is about item#11085611.
Repair of extension cord etc.
5
From Japan
On 2013-07-31 10:50:14
Since the pedestal insulator is made of resin, it can be solid. However, it is a drawback that the figure is large. I have not used it yet so I can not say it clearly but from the smell of rubber I feel like cracking is faster. But I think that it is good as an article.
This review is about item#11085611.
It is used for extension cord.
5
From Japan
On 2013-06-10 21:14:22
The metal base is stable with plastic. There are also two screws to stop the cord, and it can be firmly fixed.
This review is about item#11085611.
Exchange of outlet
4
From Japan
On 2012-07-23 23:57:34
It is good as it is different from the ones on the market
This review is about item#11085611.
I use it for vacuum.
5
From Japan
On 2012-04-26 17:24:44
I purchased it due to degradation of normal rubber, but I can use it with confidence without any problem even if it gets wet with water.
This review is about item#11085611.

Related Products