Buy more than* S$200* and get FREE SHIPPING

Water Proof Rubber Connector Body 2P

4.08 (12)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Compatible Wire Size Entry Form Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Entry Form Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2P 15A 125V 2P 1box(10pc) 1 2P15A 125V 19097128 -
Discontinued
[x]
2.0mm <sup> 2 </ sup> x2 core - - 1PC 1 2P15A 125V 11085627 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Repair of extension cord
5
From Japan
On 2016-08-11 04:43:47
It is cheap, equivalent to Panasonic. It would be better if you bought the cheapest one for the same function.
This review is about item#11085627.
Maintenance
4
From Japan
On 2016-05-18 19:35:14
Two years have passed since we started using it outside. There is no deterioration of rubber, contact failure, etc. I think that it was good
This review is about item#11085627.
Repair
1
From Japan
On 2016-05-07 20:35:21
I feel like rubber deterioration quickly deteriorated
This review is about item#11085627.
Extension code creation
5
From Japan
On 2015-01-19 08:09:34
Very good!
This review is about item#11085627.
Connection of extension cord
5
From Japan
On 2012-11-15 14:05:08
Previously, I used [P] products, but because the base of the metal fittings is not fixed with rubber. It was good that electricity shorted. After that, because there was only one screw to stop the cord, it could not be fixed. The waterproof rubber connector body 2P purchased this time is satisfied with all the perfect items.
This review is about item#11085627.
Exchange of outlet
4
From Japan
On 2012-07-23 23:58:26
It was good as it was on the market
This review is about item#11085627.
Outlet waterproof
5
From Japan
On 2012-05-24 12:20:48
It can be purchased at less than half of the market and its use is no problem
This review is about item#11085627.
For garage lighting
5
From Japan
On 2012-05-09 21:50:49
Can be used safely outdoors with a waterproof structure.
This review is about item#11085627.
For outdoor lighting fixtures
5
From Japan
On 2011-11-29 08:09:58
It is inexpensive but enough to withstand use.
This review is about item#11085627.
For extension cord
5
From Japan
On 2011-08-10 19:37:58
Very good with a solid make-up for the price. It is good that there is another small one.
This review is about item#11085627.

Related Products