Buy more than* S$200* and get FREE SHIPPING

Rubber Plug Grounding 2P

4.50 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Size
2.0mm2
Compatible Electiric Wires
VCTF (vinyl cab code)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2PE15A 125V 11085636 3.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Because there was a change instruction to the ground with a plug in the field
5
From Japan
On 2015-03-29 21:14:29
I purchased for plug change of the tool there is no double insulation mark It is cheap! I hope if there is also third-party pop-kin plug type I Will there be patent. The color also Toka Green?
This review is about item#11085636.
Power plug replacement of the electric power tool
3
From Japan
On 2015-03-29 10:58:09
No problem with the product. Shipping also was quick.
This review is about item#11085636.
Cable created for the stage lighting
5
From Japan
On 2014-06-19 18:53:57
Although I have written just the same kind of comment Private brand products I use without inferiority It is well-known manufacturers goods equivalent We feel that there is no problem anymore be used as part of a customer delivery commodity
This review is about item#11085636.
Repair of the burnt-out wiring
4
From Japan
On 2013-05-23 13:17:54
It was just right because I was looking for with the ground. Quite, ,,, there is no grounded but I deals feeling comes out with a little more cheap ,,,
This review is about item#11085636.
Extension cord homebrew
5
From Japan
On 2013-04-07 14:23:04
You can use normally. Cost performance is good think.
This review is about item#11085636.
Generator output
5
From Japan
On 2012-12-22 10:58:28
There is no problem in a non-waterproof plug
This review is about item#11085636.
Exchange of a round plug of the machine was purchased from Germany
4
From Japan
On 2011-08-29 17:05:52
Had been using domestic products until now, otherwise the problem be changed I think that there is no
This review is about item#11085636.
For 100V power supply of the control circuit
5
From Japan
On 2011-05-02 13:00:00
But had been using Panasonic until now, the same comparison and the price there was anxiety because it was about half, there was no problem at all.
This review is about item#11085636.

Related Products