Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Rubber Plug Grounding 2P

4.29 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Wire Size
2.0mm2
Compatible Electiric Wires
VCT (vinyl cab code)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2PE15A 125V 11085645 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
External extension cord working
2
From Japan
On 2017-06-17 15:07:01
It is hard to fit waterproof receptacle of other companies' receipt! The protrusion of the waterproof part is difficult to enter somewhat large (the plug made by another company is good) I shaved the circumference slightly with little help. I checked thought that it was re-purchase this time, but it was handling end, sorry!
This review is about item#11085645.
For submersible pump repair
3
From Japan
On 2016-04-18 09:19:19
The earth leakage breaker part of the submersible pump that was being used was broken, so we purchased it and repaired it. It is planned to use the rainproof pocking breaker together as it is still worrisome about electric leakage.
This review is about item#11085645.
work
5
From Japan
On 2015-09-08 11:31:05
I am very happy because it is not available in neighboring stores.
This review is about item#11085645.
In the captain
5
From Japan
On 2014-08-17 13:16:29
I purchased it at the home center because it is a consumable item, but it is saved because the price is cheap and there is no shipping fee.
This review is about item#11085645.
Rainproof type extension cord
5
From Japan
On 2013-08-06 13:06:52
It is cheaper than the Panasonic and is greatly saved.
This review is about item#11085645.
Power tool repair etc.
5
From Japan
On 2012-12-27 21:49:28
There is no problem in particular and it can be used normally.
This review is about item#11085645.
Use the power tool plug for replacement.
5
From Japan
On 2012-04-20 16:26:52
Especially it can be used without problems. I did not sell what I was using before, I bought this one. I think the price is reasonable.
This review is about item#11085645.

Related Products