Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof Rubber Plug Grounding 3P

4.72 (36)
Rated Current (A)
20
Rated Voltage (V)
250
Compatible Standard
PSE
...see all>
Product Options
ADD TO CART
Compatible Wire Size Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Compatible Electiric Wires Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5-5.5mm2 - 1box(5pc) 1 3PE20A 250V 19097137 -
Discontinued
[x]
3.5 - 5.5mm<sup>2</sup> CT (rubber cab code) 1PC 1 3PE20A 250V 11085654 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.72
36 Customer Reviews
The reviews are automatic translation.
Replacing obsolete plug
5
From Japan
On 2017-03-28 09:58:40
The insulation part can also be used with great reliability. I think that wiring work is also easy.
This review is about item#19097137.
Replacement plug
5
From Japan
On 2017-01-21 20:22:25
I bought four pieces that are equivalent to the products I have ever bought and cheap. That was a good purchase.
This review is about item#11085654.
Electrical
5
From Japan
On 2016-04-01 14:48:48
It is no different from the manufacturer
This review is about item#11085654.
Exchange for deterioration
5
From Japan
On 2016-03-30 17:23:29
It is cheaper than the home center, and it is not inferior to the manufacturer.
This review is about item#11085654.
Welding of bike custom
5
From Japan
On 2016-02-24 21:54:09
It was cheap and good
This review is about item#11085654.
Insert plug replacement.
3
From Japan
On 2015-08-20 16:25:14
There is no problem so far.
This review is about item#11085654.
For machine tool plug
5
From Japan
On 2015-01-30 22:10:56
It is equivalent to that of other manufacturers. I think that it should be a little slimmer.
This review is about item#11085654.
Electrical construction
5
From Japan
On 2014-07-07 13:22:00
The price is good for the price. There is a display of XYZ earth and I think that it is good that there is no worry of connection mistake.
This review is about item#11085654.
Power supply for equipment
5
From Japan
On 2014-05-22 22:04:16
I use it for anything without problems. I think that it is worrisome when the durability of the rubber part has passed many years, but since it is cheap one in terms of money, I think that the burden will be lessened even if you replace it.
This review is about item#11085654.
Connection of farm equipment
5
From Japan
On 2013-09-26 13:38:20
It was compact and very good.
This review is about item#11085654.

Related Products