Buy more than* S$200* and get FREE SHIPPING

Water Proof Connector Body Grounding 3P

5.00 (12)
Rated Current (A)
20
Rated Voltage (V)
250
Compatible Standard
PSE
...see all
Product Options
ADD TO CART
Compatible Electiric Wires Compatible Wire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Compatible Wire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CT (rubber cab code) 3.5 - 5.5mm<sup>2</sup> 1PC 1 3PE20A 250V 11085663 11.61 SGD
In stock
- 3.5-5.5mm2 1box(2pc) 1 3PE20A 250V 19097146 27.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Use an extension creating a power supply
5
From Japan
On 2017-01-30 08:27:38
Connection of the wire in order to attached to and detached from the rubber cover is in the screw-type is carried out smoothly.
This review is about item#19097146.
During the desorption of the machine
5
From Japan
On 2017-01-19 21:15:24
What the problem is also not a good commodity. Waterproof is also good is good durability.
This review is about item#11085663.
Welding of bike custom
5
From Japan
On 2016-02-24 21:54:44
Cheap and was good
This review is about item#11085663.
Power cord connection
5
From Japan
On 2015-01-07 12:05:37
It is a commodity there is no problem in the price is cheaper use.
This review is about item#11085663.
Electrical construction
5
From Japan
On 2014-07-07 13:21:20
Assigned to the object of the prices are firm. I think the display of XYZ earth is there may be no worry of connection mistake.
This review is about item#11085663.
Used to 200V3-phase extension outlet
5
From Japan
On 2014-03-17 17:45:59
There is no place and the products of other companies. Large satisfied with the price.
This review is about item#11085663.
Connection of farm work
5
From Japan
On 2013-09-26 13:37:13
It was very good in the compact.
This review is about item#11085663.
Wiring of nursery House
5
From Japan
On 2013-04-12 17:07:39
Even better if the price is very nice small size and inexpensive
This review is about item#11085663.
Straw cutter
5
From Japan
On 2013-04-09 19:11:48
Cord connection part is not only a screw, is a good place that can be fixed on both sides
This review is about item#11085663.
200V extension co - de
5
From Japan
On 2011-05-21 07:31:28
Goods have firmly price leads to a reduction in cost at an affordable
This review is about item#11085663.

Related Products