Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Exposed Double Outlet

4.11 (45)
Compatible Wire Size
1.6mm2 , 2.0mm2
Compatible Electiric Wires
VVF (F cable)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Rated Power (W)
1500
Outside Dimension (depth D x Width W x Height H) (mm)
28x48x74
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2P15A 125V 11085672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 7
3 star 8
2 star 3
1 star 2
Review Rating: 4.11
45 Customer Reviews
The reviews are automatic translation.
Used for extension of warehouse outlet
5
From Japan
On 2017-06-02 17:54:33
I bought it to increase the outlet of the warehouse. It can be used without any problems with the manufacturer's products.
This review is about item#11085672.
Used in telecommunications construction
3
From Japan
On 2017-04-10 15:13:40
Although wooden screw attachment is saved differently from major manufacturer, it is somewhat dissatisfied with resin strength. Moreover, since the tightening screw length is short, I feel uneasy about the connection of the wire of IV 2.0. There is no big difference from major players for using R terminal. Cospa is OK
This review is about item#11085672.
Electrical construction
5
From Japan
On 2017-03-18 19:06:48
The inside wiring cover is solid, and it is designed so that it does not short-circuit even if it gets loose.
This review is about item#11085672.
Expansion of work area power supply
5
From Japan
On 2016-12-10 19:05:36
it is normal. No problem. Just because the barcode seal on the side is not peeling off easily, it may be a problem for those who use it as a material for work.
This review is about item#11085672.
Outlet
5
From Japan
On 2016-11-20 01:28:51
I purchased to increase the number of outlets. I can use it normally without problems.
This review is about item#11085672.
Power supply of projector
5
From Japan
On 2016-11-05 07:19:56
Used for plug-in in connection with switch mounting of fixing projector
This review is about item#11085672.
Working power wiring
2
From Japan
On 2016-08-26 17:14:08
Although the price is cheap and there is no problem with the function, the material seems to be fragile, so I'm sorry to break up unnecessarily when I try to fold the lid for the wiring with the notch.
This review is about item#11085672.
Outlet in distribution board
5
From Japan
On 2016-08-17 20:42:48
I am making it convenient because it can be purchased through mail order
This review is about item#11085672.
During machine maintenance
5
From Japan
On 2016-08-05 17:26:09
It is satisfying, cost performance
This review is about item#11085672.
For indoor wiring
3
From Japan
On 2016-08-04 17:41:15
The price is reasonable. Quality is no problem.
This review is about item#11085672.

Related Products