Buy more than* S$200* and get FREE SHIPPING

Exposed L Type Triple Outlet

3.75 (16)
Caution
Use 1500W or less
Compatible Wire Size
1.6mm2 , 2.0mm2
Compatible Electiric Wires
VVF (F cable)
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Standard
PSE
Outside Dimension (depth D x Width W x Height H) (mm)
24.5x48x75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2P15A 125V 11085681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 1
2 star 0
1 star 3
Review Rating: 3.75
16 Customer Reviews
The reviews are automatic translation.
Renovation of the house
5
From Japan
On 2015-11-10 20:37:49
But still it looks saw, feeling plug outlets settle for if you are firm.
This review is about item#11085681.
Indoor wiring work.
4
From Japan
On 2015-11-06 16:58:47
Plug is good to triple.
This review is about item#11085681.
For indoor power
5
From Japan
On 2015-11-04 16:33:52
It is good and inexpensive.
This review is about item#11085681.
Expansion of the outlet to
1
From Japan
On 2013-11-03 16:28:32
This is useful because the fixing screws are included, but not the intensity. It cracked the snapping from before using. One to buy five this time did not become useless.
This review is about item#11085681.
Extension household outlet.
4
From Japan
On 2013-09-23 21:23:59
For mounting it has been provided four holes was able to strong attachment. Price is also cheap satisfaction. Just because there is a need to cut the part of the outlet for the passage of the code, or put the Kirikaki, it will be saved If you are or thin the part has been made to make it easier to process. If it is and not be processed, such as with pliers may crack and from the material.
This review is about item#11085681.
It was used as a plug outlet of the radio room.
4
From Japan
On 2013-02-03 15:33:30
This product, and the feeling that has been made to mimic the ones of famous company that is. Goods itself but I think the same degree downward insertion is used Izuzurai. In particular, there is no problem, but an electrical outlet to wear out, I think I want a small center mark on the base body for construction. Since the exposed parts is something conspicuous care to be mounted vertically.
Available on the extension cord to create!
1
From Japan
On 2013-01-18 20:01:10
Cracked Kajitta et al one side whole ton with pliers in order to pass the code, is frustrated because not even inexpensive.
This review is about item#11085681.
Power tools, etc. use.
3
From Japan
On 2012-12-22 09:37:22
When you try to put the cuts with a cutter in order to pass through the wire, he had chipped up to around. ... The eye has become a point.
This review is about item#11085681.
For expansion
5
From Japan
On 2012-10-15 13:48:38
It is the goods of a very general specifications. You can use normally.
This review is about item#11085681.
The power supply expansion.
5
From Japan
On 2012-05-10 09:22:06
No problem.
This review is about item#11085681.

Related Products