Buy more than* S$200* and get FREE SHIPPING

Solder Aid

5.00 (2)
Weight (g)
About 40
Overall Length (mm)
195
Thickness (mm)
10
Width (mm)
25
Set Contents
Needle / hook remover / fork, brush / scraper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 No.600-01 11085541 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of electronic board
5
From Japan
On 2017-06-10 21:02:14
Since it is almost enough for three pieces such as part removal, bending of feet, position adjustment, etc., we are satisfied because COSPA is good for price. It is recommended.
This review is about item#11085541.
Detail cleaning work etc.
5
From Japan
On 2016-08-18 13:13:36
Very tip sharp, easy to use. Precision work is going on at this price, so it's not complaining. Only a stainless brush may be easier to use with a slightly thinner line.
This review is about item#11085541.

Related Products