Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Angle Type Exposed Switch

4.15 (34)
Caution
Use 1500W or less
Compatible Wire Size
1.6mm2, 2.0mm2
Compatible Electiric Wires
VVF (F cable)
Rated Current (A)
10
Rated Voltage (V)
250
Compatible Standard
PSE
Outside Dimension (depth D x Width W x Height H) (mm)
48x48x33
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10A250V 11085697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 3
2 star 5
1 star 1
Review Rating: 4.15
34 Customer Reviews
The reviews are automatic translation.
Repair of agricultural equipment
2
From Japan
On 2017-07-08 08:27:06
I replaced it with a switch that became bad, but without considering anything, when I drilled a hole through the line in the same direction (as seen from the closing screw of the lid seen in the table) with the one of the original national, the structure inside is opposite was. Let's check the spot properly.
This review is about item#11085697.
I bought it for the lighting of the warehouse.
5
From Japan
On 2017-06-02 17:42:08
I bought it for the lighting of the warehouse. I feel like there is no such thing as a manufacturer product.
This review is about item#11085697.
For DIY
5
From Japan
On 2017-05-27 19:40:28
Even from a mass merchandise store etc. this is the cheapest. More than anything, 15% discount on campaign is greatly appreciated.
This review is about item#11085697.
Small machine switch
2
From Japan
On 2017-02-19 10:36:14
Although it is cheap as a function, there is no problem. However, I also wrote it at the time of purchase last time, but it is paper made on the position where the bar code sticker is conspicuous, it is difficult to peel off tremendously. I do not put it at home, so I have to bother to wipe thoroughly with a thinner. Why can not you do it if you make it a vinyl seal or just paste this seal on the back? I think I will keep writing until improvement.
This review is about item#11085697.
As a light switch
2
From Japan
On 2017-02-13 10:48:39
There is no gap on the back side and you can not let out the wiring. I had to enlarge the wall hole in order to install it in the same position as before replacement.
This review is about item#11085697.
Warehouse switch
3
From Japan
On 2016-12-29 12:09:13
It is made in Taiwan. Compared with Pana made, the knob is hard, the position of the knob is a little lower than the center. Cover set screw is not screw but coarse screw. Up to this point, there are bali licked by the tribe at the head of the set screw of the cover and the set screw of the terminal. A state where it gets caught when the head of a screw is stroked with a finger. This is a bad thing if it is a tough place, so be careful.
This review is about item#11085697.
For lighting in the workplace for additional lighting
5
From Japan
On 2016-12-10 19:03:05
it is normal. No problem. Although other people are also writing, the bar code sticker is affixed to the side, and it can not be peeled off easily. I peeled off immediately with chemicals, but it may be a little problem if it is a material for work such as electric shops.
This review is about item#11085697.
switch
5
From Japan
On 2016-11-20 01:28:10
I tried to increase the switch of electricity and purchased it. I can use it normally without any problem.
This review is about item#11085697.
Switch for motor
4
From Japan
On 2016-11-11 18:57:52
It is perfect for both functional and price. However, the barcode seal is hard to peel off and it gets 100% dirty and it takes a long time to wipe it off. I want you to stick the seal on the back.
This review is about item#11085697.
Switch for emitter
5
From Japan
On 2016-11-05 07:17:15
I thought that I want to attach a switch to a fixed emitter, purchased and installed.
This review is about item#11085697.

Related Products