Buy more than* S$200* and get FREE SHIPPING

PVC Protector

3.60 (20)
Catch-Phrase
The floor wiring!
Specific Lengths (m)
1
Overall Length (mm)
1000
Material
PVC
...see all
Product Options
ADD TO CART
Dimension h (mm) Dimensions b (mm) Dimensions B (mm) Dimension H (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions b (mm) Dimensions B (mm) Dimension H (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 38.5 50 19 Gray 1PC 1 Grey / with tape 11085812 6.18 SGD
In stock
16 38.5 50 19 Ivory 1PC 1 Ivory (with a tape) 11085821 6.18 SGD
In stock
18.5 48.5 64.5 22 Gray 1PC 1 Grey / with tape 11085837 8.14 SGD
In stock
18.5 48.5 64.5 22 Ivory 1PC 1 Ivory (with a tape) 11085846 8.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 2
1 star 3
Review Rating: 3.60
20 Customer Reviews
The reviews are automatic translation.
Protection of cable that wiring on the floor of the workplace
2
From Japan
On 2016-02-29 08:39:49
Cut surface many chips in be dry, the room was gone dirty. Increased cleaning work and the work of sanding, on Kozutta. I want you to take into account. Hangul characters or your charm to the double-sided tape to the floor? The adhesive strength is also a little worried I do not know if durability is not try using.
This review is about item#11085821.
Protection of the office of the cables
1
From Japan
On 2015-11-14 13:47:45
Before the claw of the cover to weak construction, it was cracked just took cover from the base. Previously, I think quality control has not been continued because there was no such a thing, is very disappointing. I will never buy again.
This review is about item#11085846.
Protection of the telephone line
1
From Japan
On 2015-08-27 18:30:50
Scratches, very dirty.
This review is about item#11085821.
in the factory
5
From Japan
On 2015-04-28 09:30:42
Is a good commodity is not used on the problem even cheaper.
This review is about item#11085812.
Used to protect the interior of the wiring
5
From Japan
On 2015-03-16 13:57:23
It was used to protect the interior of the wiring. Function surface is fairly ordinary commodity. Although I tried to ride to the top you can use without any of course break it. Deterioration state or changes will be writing if any.
This review is about item#11085821.
Organization of wiring
5
From Japan
On 2014-12-12 19:53:01
cheap! ... The better of shipping with high.
This review is about item#11085821.
Furowa passage installation
5
From Japan
On 2014-11-14 13:59:02
The daughter side of the cake shop, was pleased.
This review is about item#11085821.
Factory floor wiring
5
From Japan
On 2014-09-02 13:58:26
Strength is also happy and the price is also cheaper yet sufficient.
This review is about item#11085812.
Office of wire arranging
4
From Japan
On 2012-10-24 14:04:04
And is it firmly made, is profitable and is equipped with a double-sided tape.
This review is about item#11085821.
Put on the floor.
4
From Japan
On 2012-05-31 12:14:29
Strength, adhesive force is sufficient. Since the shape, such as a leaf kamaboko difficulty in the truck passes through the top.
This review is about item#11085812.

Related Products