Buy more than* S$200* and get FREE SHIPPING

Cab Tyre Cable Wct for Welding

4.70 (20)
Purpose
Uses the secondary side of the arc welder., Uses the secondary side of the arc welder.
...see all>
Product Options
ADD TO CART
Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3, 2.3 No plating /0.844, Unplated/0.844 11.8, 11.8 10, 10 1Roll 1 WCT22SQ 11100083 83.99 SGD
In stock
2.3, 2.3 No plating /0.844, Unplated/0.844 11.8, 11.8 20, 20 1Roll 1 WCT22SQ 11100092 169.99 SGD
In stock
2.3, 2.3 No plating /0.844, Unplated/0.844 11.8, 11.8 30, 30 1Roll 1 WCT22SQ 11100101 309.99 SGD
In stock
2.6, 2.6 No plating /0.496, With no plating/0.496 14.5, 14.5 10, 10 1Roll 1 WCT38SQ 11100117 139.99 SGD
In stock
2.6, 2.6 No plating /0.496, With no plating/0.496 14.5, 14.5 20, 20 1Roll 1 WCT38SQ 11100126 279.99 SGD
In stock
2.6, 2.6 No plating /0.496, No plating /0.496 14.5, 14.5 30, 30 1Roll 1 WCT38SQ 11100135 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
For welding work
5
From Japan
On 2018-03-02 16:52:57
The cable is soft and easy to use. Rubber quality is the best.
This review is about item#11100126.
For cable replacement of deteriorated welding machine
4
From Japan
On 2017-09-16 19:57:02
I replaced it because the cable of the welding machine has deteriorated. It may deteriorate with ultraviolet light of welding without hitting direct sunlight. Again, the new item is nice.
This review is about item#11100083.
Used for arc welding holder
5
From Japan
On 2017-08-15 12:31:00
Purchased 22 sq. I am satisfied with this price. It is a necessary and sufficient article.
This review is about item#11100083.
For replacement
5
From Japan
On 2017-08-06 23:06:08
Replace what was attached at the time of purchasing the welding machine for the first time in 20 years. The quality of the rubber seems to be good and the sense of security is great.
This review is about item#11100083.
Produced battery cable
5
From Japan
On 2016-11-14 19:08:40
The coating of the cord was so soft that it was very easy to work.
This review is about item#11100117.
Welding operation
5
From Japan
On 2016-10-03 16:29:37
Cables are soft and easy to use as in the description of item. Moreover, although I cut it and used it, it was convenient because there is a note in meter unit.
This review is about item#11100092.
For welding work
5
From Japan
On 2016-08-04 16:56:30
Quality is the best. It is not a thing to use so much, but when necessary it repeats.
This review is about item#11100083.
Engine welding machine
4
From Japan
On 2016-02-09 17:00:08
It seems that welding can be done more successfully than the cable I have used so far. The existing one was old, so it may be that there was resistance. Moreover, I also think that I had the effect because the welding rod holder and the earth clip were made new. Also, the cables are a little hard, but not roughly clinging, it will not get in the way if proper routing is done. I cut 20 m in half and use it in 10 m each.
This review is about item#11100092.
Battery jump cable
5
From Japan
On 2016-02-08 16:46:43
It is soft and easy to use without being heavy.
This review is about item#11100083.
Updating the cabtire cable
5
From Japan
On 2015-09-23 21:53:01
I used it for over 20 years, the rubber has broken and I updated it. The price is satisfactory enough.
This review is about item#11100083.

Related Products