Buy more than* S$200* and get FREE SHIPPING

Cab Tyre Cable Wrct for Welding Holder Wires

3.67 (3)
Purpose
Uses the butt end of the arc welder. Rated voltage is less than 85 V (wiring to arc welder secondary side)., Uses the butt end of the arc welder. Rated voltage is less than 85 V (wiring to arc welder secondary side).
...see all>
Product Options
ADD TO CART
Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6, 1.6 No plating /0.896, With no plating/0.896 11.6, 11.6 10, 10 1Roll 1 WRCT22SQ 11100144 109.99 SGD
In stock
1.6, 1.6 No plating /0.896, Unplated/0.896 11.6, 11.6 20, 20 1Roll 1 WRCT22SQ 11100153 219.99 SGD
In stock
1.6, 1.6 No plating /0.896, Unplated/0.896 11.6, 11.6 30, 30 1Roll 1 WRCT22SQ 11100162 339.99 SGD
In stock
1.8, 1.8 No plating /0.519, With no plating/0.519 14.1, 14.1 10, 10 1Roll 1 WRCT38SQ 11100171 169.99 SGD
In stock
1.8, 1.8 No plating /0.519, Unplated/0.519 14.1, 14.1 20, 20 1Roll 1 WRCT38SQ 11100187 359.99 SGD
In stock
1.8, 1.8 No plating /0.519, With no plating/0.519 14.1, 14.1 30, 30 1Roll 1 WRCT38SQ 11100196 529.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2014-05-16 00:41:04
It is neither too soft nor too hard, and ease of use is exactly right. This cab tire can also be recommended for work colleagues. The question is, how durable is it?
This review is about item#11100153.
Welding of stands etc. of electrical work
5
From Japan
On 2014-02-16 10:02:04
I think that it is easy to use because it is a soft cable
This review is about item#11100187.
On the holder side of the welding capturea at the construction site
1
From Japan
On 2012-01-08 13:10:51
I feel hard Is there anyone else bought for cheaper price is not different from hard WCT
This review is about item#11100144.

Related Products