Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Paper, "White Lilac"

4.33 (3)
Basis Weight (g/m2)
64.1
Paper Thickness (mm)
0.086
Whiteness (%)
(ISO)88.2
Specification
Paper Pulp 100%
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B5 1Box(500Sheetx5PC) 1 - 11088953 -
Discontinued
[x]
B4 1Box(500Sheetx5PC) 1 - 11088971 -
Discontinued
[x]
A3 1Box(500Sheetx3PC) 1 - 32710447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As memo paper
5
From Japan
On 2013-09-30 18:54:51
As long as it is cheap, is it enough to endure this?
This review is about item#11088953.
Copy paper
3
From Japan
On 2013-09-26 17:43:10
There is no time to go buy, this price is attractive for delivery
This review is about item#32710447.
Printing with a laser printer
5
From Japan
On 2011-06-14 14:16:38
It is obviously white compared to cheap paper, and it does not show off.
This review is about item#11088962.

Related Products