Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Portable Transformer

5.00 (6)
Cable Length (m)
(Input) 2
Rating
Series
...see all>
Product Options
ADD TO CART
Input Cable (mm2) Outside Dimension (Width W x Length L x Height H) (mm) Input Voltage (V) Capacity (kVA) Output Voltage (V) Current (A) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Cable (mm2) Outside Dimension (Width W x Length L x Height H) (mm) Input Voltage (V) Capacity (kVA) Output Voltage (V) Current (A) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 200x165x176 AC100 2 AC115/125 20 Boost private 6.5 1PC 1 PT-20U 11094063 209.99 SGD
In stock
3.5 190x305x206 AC200/100 3 AC100/115 30 Buck-only 14.5 1PC 1 PT-30T 11094072 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Since there is no 100 volt extraction on the rooftop, it was supplied from the 200 volt equipment.
5
From Japan
On 2018-01-13 13:54:05
I was able to use more than 30 amperes without problems. The ground wire was short so it was extended.
This review is about item#11094081.
Used for machines requiring extension cord
5
From Japan
On 2016-11-29 18:56:12
I bought it as a measure to reduce the voltage at the place where the extension cable is indispensable. It is ○ to choose 15% up and 25% up.
This review is about item#11094063.
Use a 3-phase 220 V single-phase 100 v power tool.
5
From Japan
On 2016-03-08 19:16:03
It is very convenient equipment.
This review is about item#11094072.
For overseas specification light bulb {Rated voltage 120 to 130 V}
5
From Japan
On 2016-01-26 22:16:46
I bought a halogen bulb for the stage lighting (rated by a light bulb of overseas specifications 120 to 130 V), something dark, and the color is also an orangeish color like an incandescent ball. So, putting this transformer in between, almost the rated voltage was obtained, the original brightness and eyelashes were obtained. Besides, it seems that it becomes dramatically easier to use if you chew on a welding machine of 100 V specification. It is also good to be able to check with a meter because there are many cases where the voltage drops when loading even at 100 V when no load is applied.
This review is about item#11094063.
For overseas specification light bulb {Rated voltage 120 to 130 V}
5
From Japan
On 2016-01-26 22:16:19
I bought a halogen bulb for the stage lighting (rated by a light bulb of overseas specifications 120 to 130 V), something dark, and the color is also an orangeish color like an incandescent ball. So, putting this transformer in between, almost the rated voltage was obtained, the original brightness and eyelashes were obtained. Besides, it seems that it becomes dramatically easier to use if you chew on a welding machine of 100 V specification. It is also good to be able to check with a meter because there are many cases where the voltage drops when loading even at 100 V when no load is applied.
This review is about item#11094063.
Boost from 100 V
5
From Japan
On 2015-10-05 03:04:00
It is quiet and very good without the trans
This review is about item#11094072.

Related Products