Buy more than* S$200* and get FREE SHIPPING

Sg Blaze R980 Ceramic Belt

5.00 (3)
Purpose
Titanium alloys, nickel, chrome alloy, stainless steel, carbon steel, general steel deburring, surface finishing, grinding work.
Width (mm)
10
Length (mm)
330
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Abrasive Material Grain Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Abrasive Material Grain Size TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1979 9 Ceramic abrasive grains (SG Blaze) 40 334-9420 Resin crossbelt 1Box(50PC) 1 2BLR98010X330-40 11094465 77.99 SGD
Shipped after 2018-01-22
2-1979 8 Ceramic abrasive grains (SG Blaze) 100 334-9403 Resin crossbelt 1Box(50PC) 1 2BLR98010X330-100 11094492 68.99 SGD
Shipped after 2018-01-22
2-1979 8 Ceramic abrasive grains (SG Blaze) 120 334-9411 Resin crossbelt 1Box(50PC) 1 2BLR98010X330-120 11094501 66.99 SGD
Shipped after 2018-01-22
2-1979 9 Ceramic abrasive grains (SG Blaze) 60 334-9438 Resin cloth belt 1Box(50PC) 1 2BLR98010X330-60 11094474 73.99 SGD
Shipped after 2018-01-22
- 8 Ceramic abrasive grain (SG blaze) 80 334-9446 Resin crossbelt 1Box(50PC) 1 2BLR98010X330-80 11094483 69.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Post weld treatment
5
From Japan
On 2016-11-02 14:54:03
Although the price is high, durability is no doubt. Other things will not be used
This review is about item#11094474.
Rust removal polishing
5
From Japan
On 2016-02-25 23:39:05
The price is high, but the cutting power and durability are no doubt. A work like doing 5 or 6 cheap belts, one more with this one. Depending on the material, it is careful because it scrapes too much.
Polishing operation
5
From Japan
On 2016-02-08 15:44:23
Durability is outstanding. I will also order next time.
This review is about item#11094474.

Related Products