Buy more than* S$200* and get FREE SHIPPING

Sg Blaze R980 Ceramic Belt

Purpose
Titanium alloys, nickel, chrome alloy, stainless steel, carbon steel, general steel deburring, surface finishing, grinding work.
Width (mm)
20
Length (mm)
520
...see all>
Product Options
ADD TO CART
Weight (g) Abrasive Material Grain Size TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Abrasive Material Grain Size TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 Ceramic abrasive grains (SG Blaze) 100 335-2137 Resin crossbelt 2-1979 1Box(50PC) 1 2BLR98020X520-100 11094544 129.99 SGD
Shipped after 2018-01-22
25 Ceramic abrasive grains (SG Blaze) 120 335-2145 Resin crossbelt 2-1979 1Box(50PC) 1 2BLR98020X520-120 11094553 129.99 SGD
Shipped after 2018-01-22
27 Ceramic abrasive grains (SG Blaze) 40 335-2153 Resin crossbelt 2-1979 1Box(50PC) 1 2BLR98020X520-40 11094517 139.99 SGD
Shipped after 2018-01-22
26 Ceramic abrasive grains (SG Blaze) 80 335-2170 Resin cloth belt 2-1979 1Box(50PC) 1 2BLR98020X520-80 11094535 129.99 SGD
Shipped after 2018-01-22
27 Ceramic abrasive grain (SG blaze) 60 335-2161 Resin cross belt - 1Box(50PC) 1 2BLR98020X520-60 11094526 139.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products