Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel ALU

Purpose
Deburring, gate working, surface finishing, and grinding work for aluminum alloy and aluminum casting.
2014 TRUSCO Published Page
2-1727
Hardness
Q
Abrasive Material
A
Grain Size
36
Material
Alumina (A) abrasive, resin
Specification
Offset type
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 11000 22 180 - 334-9462 1Box(10Sheet) 1 2TW125XPYA60-36 11094343 40.05 SGD
Shipped after 2017-02-28
100 13800 15 110 6 334-9454 1Box(10Sheet) 1 2TW100XPYA60-36 11094334 28.04 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products