Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Weight (g) Color Material Compatible Bolt Diameter Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Weight (g) Color Material Compatible Bolt Diameter Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.2 45 21.8 6+/-0.25 13.35 - - M10 23.2 1box(60pc) 1 M10 12132785 62.99 SGD
In stock
18.3 53 24.8 4+/-0.25 16.70 - - M12 22.3 1box(50pc) 1 M12 12132794 82.99 SGD
In stock
13.3 35.2 15.2 3.5+/-0.25 7.00 - - M6 16.5 1box(150pc) 1 M6 12132767 67.99 SGD
In stock
14.5 39.6 18.2 4.5+/-0.25 9.50 - - M8 19 1box(100pc) 1 M8 12132776 64.99 SGD
In stock
13.3 35.2 15.2 3.5+/-0.25 7.00 Orange (A cap and a main part) 66 nylon M6 16.5 1PC 1 M6 11095497 0.99 SGD
In stock
14.5 39.6 18.2 4.5+/-0.25 9.50 Orange (A cap and a main part) 66 nylon M8 19 1PC 1 M8 11095506 0.99 SGD
In stock
17.2 45 21.8 6+/-0.25 13.35 Orange (A cap and a main part) 66 nylon M10 23.2 1PC 1 M10 11095515 0.99 SGD
In stock
18.3 53 24.8 4+/-0.25 16.70 Orange (A cap and a main part) 66 nylon M12 22.3 1PC 1 M12 11095524 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 76
4 star 10
3 star 4
2 star 3
1 star 0
Review Rating: 4.71
93 Customer Reviews
The reviews are automatic translation.
Vehicle attachment
5
From Japan
On 2018-02-08 18:58:14
I am satisfied with price, quality, feeling of use, everything. It is good to be able to color different the bolt.
This review is about item#11095515.
Fixing parts of woodworking products
5
From Japan
On 2018-01-12 01:55:53
Various bolts and nuts can be made into bolts with knobs, so they are useful. Particularly in products made by one off, it is necessary to make it the perfect length, so you must process it for ready-made products. This product is very easy to use because you can adjust the size by the length of the bolt. Price is also cheap.
This review is about item#11095497.
Fixing work etc. with processing jig
5
From Japan
On 2017-11-17 22:53:13
Tightening of bolts etc. was possible without tools and workability was improved I do not have any dissatisfaction with this product, but I want a size smaller than M6
This review is about item#11095497.
Installation of work machine
5
From Japan
On 2017-10-27 22:45:28
It is very convenient because it can be attached to bolts of the required length. It was pretty hard to get in with an orange cap.
This review is about item#11095506.
Woodcraft work's self-made guide etc.
5
From Japan
On 2017-10-12 10:16:22
I can use it without problems. It is really convenient and COSPA is the highest.
This review is about item#11095497.
Attach it to the nut and maintain it with no tool.
5
From Japan
On 2017-08-29 08:51:57
Although the price is very cheap, there is no problem with quality. Orange color can be conspicuous.
This review is about item#11095497.
As a machine handle,
2
From Japan
On 2017-08-13 09:54:35
The color in the center is orange.It is blue, but it is regrettable that there is no red color.
This review is about item#11095497.
Unicycle carrier adjustment bolt
5
From Japan
On 2017-08-11 05:17:34
Adjusting the size of the unicycle carrier The bolt was purchased for breakage, but despite its low price, it is satisfactory to use without problems.
This review is about item#11095506.
For aluminum frame!
5
From Japan
On 2017-07-14 09:26:06
There is a similar item by a certain car manufacturer's dealer option, but because it is expensive, I will use this item for substitution.
This review is about item#11095497.
Replacing the muffler
5
From Japan
On 2017-07-06 08:40:56
Very cheap and orange can be conspicuous. Quality is favorite without a problem.
This review is about item#11095497.

Related Products