Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Compatible Bolt Diameter Dimensions k (mm) Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Bolt Diameter Dimensions k (mm) Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M6 16.5 13.3 35.2 15.2 3.5+/-0.25 7.00 - 1box(150pc) 1 M6 12132803 67.99 SGD
In stock
- M8 19 14.5 39.6 18.2 4.5+/-0.25 9.50 - 1box(100pc) 1 M8 12132812 64.99 SGD
In stock
- M10 23.2 17.2 45 21.8 6+/-0.25 13.35 - 1box(60pc) 1 M10 12132828 57.99 SGD
In stock
- M12 22.3 18.3 53 24.8 4+/-0.25 16.70 - 1box(50pc) 1 M12 12132837 82.99 SGD
In stock
(A cap and a main part) 66 nylon M6 16.5 13.3 35.2 15.2 3.5+/-0.25 7.00 White 1PC 1 M6 11095533 0.99 SGD
In stock
(A cap and a main part) 66 nylon M8 19 14.5 39.6 18.2 4.5+/-0.25 9.50 White 1PC 1 M8 11095542 0.99 SGD
In stock
(A cap and a main part) 66 nylon M10 23.2 17.2 45 21.8 6+/-0.25 13.35 White 1PC 1 M10 11095551 0.99 SGD
In stock
(A cap and a main part) 66 nylon M12 22.3 18.3 53 24.8 4+/-0.25 16.70 White 1PC 1 M12 11095567 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.63
30 Customer Reviews
The reviews are automatic translation.
Assembling of woodworking
5
From Japan
On 2017-09-07 17:10:55
The price is also cheap, very convenient and good feeling is also good. .
This review is about item#11095542.
For installing a parabolic antenna
5
From Japan
On 2017-04-26 16:28:00
Used in combination with M6 hexagon stainless steel bolt (50 mm length). It is utilized as a direction determination [knob & bolt] to tighten stainless steel mast and parabolic antenna of φ32 mm / φ 38 mm for antenna installation. I was disgusted with continuing to turn M6 bolts that were too long for a long time, so this is the best. Hold the antenna with your left hand and tighten this [knob & bolt] with your right hand while exploring the bearing. Tool unnecessary, installation completed only with bare hands. It seems that one stainless steel washer should be caught.
This review is about item#11095533.
Machine parts
5
From Japan
On 2017-04-24 19:17:59
It was nice to find exactly the same type that was installed as a machine part. It was in trouble that the white part could be removed and lost somewhere.
This review is about item#11095533.
replacement
5
From Japan
On 2017-04-22 15:32:10
The convenience of being tightened by hand with what was tightened with a tool is wonderful.
This review is about item#11095533.
For mounting parts
3
From Japan
On 2017-01-26 01:16:22
I thought about combining with the 8T bolt M10 used in a car, but I was sorry that the size did not fit. Since the specifications are out, it is this mistake that I did not see. The price is cheap!
This review is about item#11095551.
Production of machine tools
4
From Japan
On 2017-01-15 20:57:59
Although there are some rattling, I think that it is a product that can be used without any problem if it can accept it.
This review is about item#11095542.
Cheap
5
From Japan
On 2016-10-11 12:09:06
Since there is no stain with a screw with a knob, it is about half of the purchase home center. Because the knob is a pla, I can not be tightened very strongly, but I can secure the necessary and sufficient torque.
This review is about item#11095542.
During wood work
5
From Japan
On 2016-08-14 22:33:31
Functionally, I am very satisfied.
This review is about item#11095533.
Machine parts etc.
5
From Japan
On 2016-03-14 18:24:10
Various lengths of screws can be used (nuts too) Because it has a high degree of freedom, it is useful. I ordered it many times. Inch screws can also be used (1/4).
This review is about item#11095533.
Simplification not only of repair and replacement, but also adjustment points of machines
5
From Japan
On 2015-12-19 09:58:13
It is installed when you do not want to take out the tool every time to adjust and remove screws. There is no handling in the neighborhood shop and it is good to buy it in units of one.
This review is about item#11095533.

Related Products