Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Weight (g) Color Material Compatible Bolt Diameter Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Weight (g) Color Material Compatible Bolt Diameter Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 39.6 18.2 4.5+/-0.25 9.50 - - M8 19 1box(100pc) 1 M8 12132855 64.99 SGD
In stock
13.3 35.2 15.2 3.5+/-0.25 7.00 - - M6 16.5 1box(150pc) 1 M6 12132846 67.99 SGD
In stock
18.3 53 24.8 4+/-0.25 16.70 - - M12 22.3 1box(50pc) 1 M12 12132873 83.99 SGD
In stock
17.2 45 21.8 6+/-0.25 13.35 - - M10 23.2 1box(60pc) 1 M10 12132864 57.99 SGD
In stock
13.3 35.2 15.2 3.5+/-0.25 7.00 Black (A cap and a main part) 66 nylon M6 16.5 1PC 1 M6 11095576 0.99 SGD
In stock
14.5 39.6 18.2 4.5+/-0.25 9.50 Black (A cap and a main part) 66 nylon M8 19 1PC 1 M8 11095585 0.99 SGD
In stock
17.2 45 21.8 6+/-0.25 13.35 Black (A cap and a main part) 66 nylon M10 23.2 1PC 1 M10 11095594 1.99 SGD
In stock
18.3 53 24.8 4+/-0.25 16.70 Black (A cap and a main part) 66 nylon M12 22.3 1PC 1 M12 11095603 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 45
4 star 2
3 star 3
2 star 2
1 star 0
Review Rating: 4.73
52 Customer Reviews
The reviews are automatic translation.
Handle mounting
5
From Japan
On 2018-04-18 16:34:09
Because it is cheap, it is saved. I would like to purchase it if necessary.
This review is about item#11095576.
Boat parts
5
From Japan
On 2018-03-31 17:37:57
It can be set perfectly bolt and cost-effective product
This review is about item#11095585.
Antenna stainless steel · Piping direction fixed
5
From Japan
On 2018-03-29 14:14:21
It is used for stainless steel pipe fittings of DX antenna. The pipe is Φ 32 mm, Stainless steel bolt is M8, Bolt length is 18 mm I used it. Tool unnecessary, tighten up with bare hands. I go to where I can go. . . With this feeling, if you tighten it, It is fixed firmly. Detachment with bolt Using a minus driver as an aid It was confirmed that it can do smoothly.
This review is about item#11095576.
Nursing care maintenance
5
From Japan
On 2018-01-28 15:46:01
We are using it for maintenance of old wheel chairs, beds, tables and so on. very convenient.
This review is about item#11095585.
Fix the stage speaker to the stand
5
From Japan
On 2017-10-23 14:51:50
Inch screws can also be set, and can be instantly separated by variations of the cap color (it can be changed later) It is a thankful commodity.
This review is about item#11095576.
Wood working platform
5
From Japan
On 2017-07-02 06:31:33
I did not know the name of this product, I examined it quite well, it is very convenient to set bolts of my desired length. It looks thick and thick!
This review is about item#11095594.
Installed in products
5
From Japan
On 2017-06-22 14:33:31
I always buy a lot. The same parts BOX in no way inferior to major manufacturers Even if you put it in the same way you can use it equally so use it without distinction. It is a very affordable item.
This review is about item#11095585.
Jig at the time of woodworking
5
From Japan
On 2017-05-03 19:33:21
I use it in combination with a different color nobuster. It is convenient to hold easily.
This review is about item#11095576.
Tightening / fixing the battery stay and terminals.
5
From Japan
On 2017-04-30 22:11:36
Battery stay terminal etc. which is over tightened when it is a tool, use it for a place of sufficient torque by hand tightening. It is maintenance free without tools. I purchased Orange and Black. It uses the color of the cap fixing the nut or bolt properly. If you increase the color of the cap (red / blue / yellow / green etc) and make it possible to purchase separately for repair, I think that the range of use will be expanded by ingenuity ingenuity. I expect it!
This review is about item#11095576.
Cover it on the operating junction bolt of your own stand
5
From Japan
On 2017-04-24 18:00:41
It fits well. It's cheap. I happened to find a similar thing by chance at home center today, but one piece is 70 yen. Even though you think of shipping costs super deals! It is! There is no problem with quality! It is! If possible, I think that the embedding length of the bolt is even shorter, and if I make the whole thinner I think that it will be even cooler, but considering the cost is enough! It is!
This review is about item#11095576.

Related Products