Buy more than* S$200* and get FREE SHIPPING

Marker Lamp Stay

3.60 (5)
Hole Diameter (phi mm)
X2 6.5x3 hole hole, 15x5.5 length hole
Thickness (mm)
1.2
Width (mm)
82
Material
Stainless
Compatible
Y44 series
...see all
Product Options
ADD TO CART
Type Height (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L-type 30 132 1PC 1 DS1814 11095192 5.33 SGD
In stock
Z-type 50 113+30 1PC 1 DS1815 11095201 6.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Truck width light
5
From Japan
On 2017-06-12 16:49:41
Firm making. I am very satisfied with the finish of the product being well glittery.
This review is about item#11095192.
Mounting on loaded car
5
From Japan
On 2016-11-08 17:11:47
Because it is SUS, it is recommended because it looks strong on rust
This review is about item#11095201.
Mounting of marker
3
From Japan
On 2016-06-30 19:17:47
There was Bali, I needed rubbing a bit with a file.
This review is about item#11095192.
Stay of marker lamp
3
From Japan
On 2013-11-28 15:58:38
There is a burr in the place where it is cut, so if you do not notice it will cut your finger sput and so make it smooth with paper.
This review is about item#11095192.
Truck's car width light
2
From Japan
On 2012-02-15 13:29:58
I bought it and set it with a marker. The size of the hole did not match and I had to open the hole again. I do not know the normal price, but I'm satisfied because I do not take as much time as the difference in work.
This review is about item#11095192.

Related Products