Buy more than* S$200* and get FREE SHIPPING

Air Tank

4.83 (12)
Shell Diameter x Full Length (mm)
295x625
Air Intake
1/4 quick coupler
Dry Weight (kg)
15.8
Air Outlets
1/4 quick coupler
Maximum Working Pressure (MPa)
1.0
Dimensions (Length L x Width W x Height H) (mm)
625x295x420
Overall Height (mm)
420 (including the handle portion)
Tank Capacity (L)
38
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AST-40 11097204 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Cleaning of equipment
5
From Japan
On 2016-09-29 23:59:08
Since the compressor was made compact, it was purchased at the same time to secure the air volume. The compressor of a large tank becomes large and heavy, so installation and installation are difficult and it is difficult to install, so we introduced this machine. I am satisfied with making and finishing.
This review is about item#11097204.
Impact wrench Connect air gun etc.
5
From Japan
On 2016-04-19 16:47:20
Since the tank capacity of the compressor on hand is small, it is used as a reserve tank. There are 2 outlets and it is convenient. It is a bit heavy because it is not thought of as a premise, but I am satisfied.
This review is about item#11097204.
Nail striking · Finisher · Sanding · Painting
5
From Japan
On 2015-06-25 10:45:33
It is good as the motor does not run frequently. It is convenient as it is because it is possible to accumulate air and separate transportation in case of a little thing. I bought it for use at the extension and renovation of my home, but I expect that it will also be active like Kayak Build, Lure Build, Airbrush etc. besides that. If building or interior is the main business, high pressure is necessary, but as for other sub, now the compressor itself is considerably cheap and has become high performance, so even if you turn it into a subtank it will not be damaged . It's not my core business but is it essential for those who use gangs?
This review is about item#11097204.
Wood work
5
From Japan
On 2014-10-20 15:27:23
It was a great help with prompt response.
This review is about item#11097204.
Tire exchange
3
From Japan
On 2014-10-16 17:39:30
There is no cock on the exit, so I am dissatisfied. There is a possibility that some air leaks from the connected hose, so air will be lost if it is not pulled out.
This review is about item#11097204.
For air tool work for stone processing
5
From Japan
On 2014-10-06 14:43:26
As a commodity of this hand, the price is cheap enough and it is active enough. I bought the second item following last time.
This review is about item#11097204.
Maintenance for tires
5
From Japan
On 2014-01-12 19:48:02
We decided to purchase because the capacity was big and the price was affordable. Switching is easy because there are two outlets. Together with the compressor capacity is about 50L and can be used with sufficient margin.
This review is about item#11097204.
Spare air tank agriculture etc.
5
From Japan
On 2013-11-27 16:42:05
As of now, there are few times of use, but I can use it with a good feeling at the moment. There is no particular improvement point. I searched for various things, but I think that it was good because it's easy. Also, I will buy it if necessary.
This review is about item#11097204.
I use it for a small air press
5
From Japan
On 2013-09-05 15:51:52
Although we had piped from the compressor with a hose with inner diameter Φ 8, by newly installing an air tank on the entrance side of the facility, the movement became smooth and the processing capacity was able to be increased. I am satisfied with the expected results.
This review is about item#11097204.
As an auxiliary tank of small electric compressor
5
From Japan
On 2013-06-10 23:24:17
I was using a 20 liter subtank, but rust occurred at the weld seam due to aged deterioration and I was searching for an alternative. 1) Painting is beautiful 2) Tank capacity is large 3) Price is cheap (more cheap than two large tanks if two are connected in parallel) * It depends on the main compressor capacity but bolts the monotalarrow air regulator to the core and paints And for impact wrenches.
This review is about item#11097204.

Related Products