Buy more than* S$200* and get FREE SHIPPING

Single Sleeve

Compatible Electric Wire Combination (VSF)2.0mm2
phi 1.6 mm and 2.0 mm phi
Compatible Electric Wire Combination (VSF)1.25mm2
phi 1.6 mm and 2.0 mm phi
Compatible Electric Wire Combination (VSF)0.75mm2
IV / 2.0 mm phi
Compatible Tool
NHE4 (SMALL TEETH MOUTH )
Surface Processing
Electrolytic tin plating
Outer Diameter (phi mm)
6.0
Inner Diameter (phi mm)
4.0+/-0.5
Overall Length (mm)
8.4+/-0.5
Material
Oxygen-free copper tube (C 1020 T)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 EL-S 11099742 18.99 SGD
In stock
ADD TO CART

Related Products