Buy more than* S$200* and get FREE SHIPPING

Hub Nut Rear Inner

4.00 (12)
Outer Screw
M30
Inner Screw
M20
Outside Diameter x Overall Length (mm)
33x61
Subtense(mm)
21
...see all>
Product Options
ADD TO CART
Location of Use Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Location of Use Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For the right 1Set(8PC) 1 In-Right 11097807 47.99 SGD
Shipped after 2018-04-23
For the left 1Set(8PC) 1 IN-left 11097816 47.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Large truck
4
From Japan
On 2017-01-19 13:33:34
Recently the number of trucks in the ISO 10 hole has increased so I ordered it as the minimum inventory.
This review is about item#11097816.
Tire exchange
1
From Japan
On 2016-11-25 23:15:50
Since the base of the inner nut was corroded by rust, it was used for replacement, but there was one not turning from the middle. It is a defective item because it does not turn even if it is attached to 8 places of bolt anywhere.
This review is about item#11097816.
Hub nut exchange
3
From Japan
On 2015-10-01 21:15:22
For now, it can be used without problem.
This review is about item#11097816.
Thread
5
From Japan
On 2014-12-16 05:48:13
There is not it. You can leave it as it is now.
This review is about item#11097807.
When car inspection and maintenance
4
From Japan
On 2013-12-12 10:53:29
At the time of car inspection and maintenance, it is better to replace the nut which has become harder even a little, so kore is a bargain!
This review is about item#11097816.
Tire attachment of truck
5
From Japan
On 2012-07-14 16:04:16
Because it is cheap, it can use without reserve
This review is about item#11097816.
Used for large trucks
5
From Japan
On 2012-07-14 15:52:03
In use without any problems
This review is about item#11097807.
Used for wheel nut
5
From Japan
On 2012-03-16 12:16:16
I am satisfied. Rotating hard screws and damaged things are also put on inventory as they feel better as they exchange immediately.
This review is about item#11097816.
Replacement of large car rear tire, spare parts for bolt damage
1
From Japan
On 2011-07-18 17:56:54
It was a failure to select by price priority. There are too many parts that are suddenly deficient in the thread thread, especially the finish of the inner thread, a lot of burrs remain, and additionally rust comes out even a little high BON I should have bought a nut
This review is about item#11097807.
Used for regular rotation
5
From Japan
On 2010-06-10 19:52:56
This short hand is amazing for small vehicles
This review is about item#11097807.

Related Products