Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape With New Evmol

5.00 (2)
Caution
Cabling requirements for conformance section is a standard article standard cable capacity. When using accessories, conditions is different., Cabling requirements for conformance section is a standard article standard cable capacity. When using accessories, conditions is different.
Specific Lengths (m)
1, 1
Type
No. 0, No. 0
Compatible
UTP cable 0.5x2P, alarm device lines, fire alarm lines, UTP CABLE 0.5 x 2 P Alarm equipment line Fire alarm line
Specification
Wipe moisture, oil and dust well on the surface of the object which will be attached to. Depending on the condition of the mounting surface, use screw or nail together. Three screw holes for mounting (phi 4mm) are equipped., Before glueing, wipe off moisture, oil, and dust of the mounting surface. Depending on condition of mounting surface, please combine the screw, nails, etc. Mounting screws 3 holes (phi 4 mm).
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1PC 1 SFT02 11097511 2.99 SGD
Shipped after 2018-06-25
Milky white, Milky white 1PC 1 SFT03 11097527 2.99 SGD
Shipped after 2018-06-25
Brown, Brown 1PC 1 SFT06 11097536 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Speaker mounting
5
From Japan
On 2015-10-06 20:12:40
I used it for the speaker wiring. Work with two-sided tape attached.
This review is about item#11097527.
Extension modular cord through
5
From Japan
On 2014-07-23 13:36:19
It is fine and unnoticeable.
This review is about item#11097511.

Related Products