Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specific Lengths (m) Type Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specific Lengths (m) Type Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1, 1 No. 2, No. 2 white, White 253-4495, 253-4495 1 2560 1PC 1 SFT22 11097572 3.99 SGD
Shipped after 2018-01-22
1, 1 No. 2, No. 2 Milky white, Milky white - - 1PC 1 SFT23 11097581 3.99 SGD
Shipped after 2018-01-22
1 No. 2 Brown - - 1PC 1 SFT26 11097597 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Installation of equipment
4
From Japan
On 2017-04-13 15:07:24
The price is reasonable and easy to use. Processing of the extension cord can be cleaned.
This review is about item#11097572.
VVF blindfold
3
From Japan
On 2016-04-05 18:06:25
I worked smoothly.
This review is about item#11097597.
For wiring storage
5
From Japan
On 2014-08-08 19:54:13
There is no other type that comes off from the top. There are quite a lot of medium capacity compared with other company's type. White can be used at ease and at ease in price.
This review is about item#11097572.
Electrical wiring of exposed part
5
From Japan
On 2013-03-10 15:00:12
When I used the thing of a monotaur at the beginning, the quality was bad at all, the adhesion of the tape was weak, and I restored it. Naturally the thing of a neat manufacturer is different. Once you adhere it is strong enough to peel off with every wallpaper, the cover will snap firmly. Although I mainly use No. 2 mall, 2 cores and 3 cores of 1.6, 2.0 are also okay. I am satisfied because it finishes cleanly with the parts such as corner, exit corner, incoming corner and so on. I'm dissatisfied with the high price.
This review is about item#11097572.
Wiring Mall
1
From Japan
On 2013-01-22 18:09:20
There is an error in the size representation of the product. It was more cramped than I expected to install, it was supposed to be okay on the calculation, but when measuring the item with a caliper, the inside dimension was 19.2 mm in width (at the widest part) and the height was 9 mm. Adhesion of double-sided tape was excellent enough for wallpaper to peel off .....
This review is about item#11097572.
Wiring Mall
5
From Japan
On 2012-06-08 22:02:38
Although the following people were bar code seals which had been reviewed, they changed to things that can be peeled cleanly without trace. I am glad that all other sizes have also been changed.
This review is about item#11097581.
Molding of wiring
2
From Japan
On 2010-02-01 13:08:16
A bar code label is affixed to every mall. At the mall operation, one must be peeled off, because it is paper, it can not be cleanly peeled off (adhesive portion remains) and it gets blackened and dirty. Considering the workability, I do not want to paste a label or change it to a film material that is easy to peel off. I'd love to!
This review is about item#11097572.
Indoor wiring work
5
From Japan
On 2010-01-13 12:39:51
I tried using this time because I was concerned about the shape of the cover. The fitting part was shallow, and even when we put several wires, we were able to cover it. The price is high, but this is the mallie if you think about workability. However, it is easy to break when cutting with a mall cutter.
This review is about item#11097572.

Related Products