Buy more than* S$200* and get FREE SHIPPING

Exposure Box for New Wire Guard

5.00 (3)
Compatible Standard
(PS)E, (PS)E
Material
ABS, ABS
...see all
Product Options
ADD TO CART
Color Model Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Model Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown, Brown Deep, Depth Type For one 1PC 1 SFBF16 11098403 6.57 SGD
Shipped after 2017-01-30
Brown, Brown Thin, Thin Type For one 1PC 1 SFBA16 11098376 4.63 SGD
In stock
white, White Thin, Thin shape For one, For one piece 1PC 1 SFBA12 11098351 4.66 SGD
In stock
Milky white, Milky white Thin, Thin shape For one, For one piece 1PC 1 SFBA13 11098367 4.57 SGD
In stock
white, White Deep, Deep type For one, For one piece 1PC 1 SFBF12 11098385 6.70 SGD
In stock
Milky white, Milky white Deep, Deep type For one, For one piece 1PC 1 SFBF13 11098394 6.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Interior wiring
5
From Japan
On 2016-02-06 09:56:14
Easy to handle goods.
This review is about item#11098351.
Speaker mounting
5
From Japan
On 2015-10-06 20:16:32
I used the speaker wiring. It could well look good.
This review is about item#11098367.
Interior wiring
5
From Japan
On 2012-01-13 16:55:58
It is satisfied with the commodity basis, but I think that is the goods matching Monotarou there is a need to all goods published in there problem.
This review is about item#11098385.

Related Products