Buy more than* S$200* and get FREE SHIPPING

Freqrol-D700 Series

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Alarm Function
FAN FAILURE, OVERLOAD CURRENT STALL PREVENTION, EXCESS VOLTAGE STALL PREVENTION, PU STOP, PARAMETER ERROR WRITE, REGENERATIVE PRE-BREAK, ELECTRONIC THERMAL PRE-ALARM, MAINTENANCE OUTPUT, INSUFFICIENT VOLTAGE
Stall Prevention Oprerating Level
Operating current level setting can be selected (0 to 200% variable) available, with or without
Starting Torque
150% Or more (1 Hz time) slip in Sensorless flux vector, set the compensation
Frequency Accuracy
(Of analogue input / output frequency +/- 1% (25 degree c +/- 10 degree c) Less than 0.01% of the digital input / output frequency
Frequency Setting Resolution
Analog input 0.06 Hz / 60 Hz (terminals 2, 4: 0 to 10/10 bit), 0.12 Hz / 60 Hz (terminals 2, 4: 0-5 V/9 bit), 0.06 Hz / 60 Hz (4:00-20mA/10bit) Digital input 0.01Hz
Modes of operation
Sliding limits frequency setting, frequency jump drive, external thermal input selection, Shun stop restart operation, forward and reverse prevention, remote setting, 2 features, multi-step speed operation and regeneration around the correction and operation mode selection, Offline auto tuning, PID control, computer links driving (RS-485), optimal excitation control, blackouts stop, speed smoothing control, Modbus-RTU
Ambient Temperature (Degree C)
(with no freezing) -10 to 50 (during closure of all structural specifications -10-40 )
Atmosphere
Indoor (no corrosive gases, flammable gas, oil mist, or dust cans)
Vibration (m/s2)
Below 5.9
Elevation (m)
Below 1000 above sea level
Storage Temperature Range (degree c)
-20 - 65
Torque Boost
Manual torque boost
Protection Feature
OVER THE SAFETY CIRCUIT ABNORMALITY OVERCURRENT, CONSTANT SPEED DURING THE OVERVOLTAGE CURRENT, DECELERATION OVERCURRENT DURING, ACCELERATION DURING OVERVOLTAGE, CONSTANT SPEED DURING OVERVOLTAGE, DECELERATION DURING OVERVOLTAGE, INVERTER PROTECTION THERMAL BEHAVIOR, MOTOR PROTECTION THERMAL BEHAVIOR, FIN OVERHEATING, INPUT PHASE LOSS, STARTING AT OUTPUT SIDE OF ENVELOPE OVERCURRENT, PHASE LOSS OUTPUT, EXTERNAL THERMAL BEHAVIOR, PTC THERMISTOR OPERATION, PARAMETER ERROR, THROUGH THE OCCURRENCE OF PU, RETRIES-NUMBER OF TIMES OVER, CPU ABNORMAL, ABNORMAL BRAKE TRANSISTOR, INRUSH RESISTOR OVERHEATING, ANALOG INPUT ABNORMAL, STALL PREVENTION, OUTPUT DETECTION THRESHOLD DURING ACCELERATION
DC Braking
Operating frequency (0 to 120Hz), Operating time (0 to 10s), Variable operating voltage (0-30%)
Ambient Humidity (% RH)
90 (No condensation)
Protection Structure (JEM1030)
Closed form (IP20)
Output Overloaded Current Rating
150%60s, 200%0.5s (Inverse time characteristic)
Output Frequency (Hz)
0.2 - 400
Cooling System
Self-cooling
Frequency Tolerance
+/-5%
AC Voltage Tolerance (V)
90 - 132
Control Method
(V/f control Sensorless flux vector, optimal excitation control selectable) Soft-PWM control / high carrier frequency PWM control
Voltage (V)
Single phase 100-115V
Cycle(Hz)
50/60
Specification
Voltage / frequency characteristics Base frequency 0-400 Hz adjustable, constant torque and reduces torque pattern selection is possible Acceleration / deceleration time setting 0.1-3600 s(Acceleration and deceleration separate setting is possible), straight or S-shape acceleration deceleration modes selectable
...see all
Product Options
ADD TO CART
Power Supply Facilities Capacity (kVA) Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Rated Current (A) Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Facilities Capacity (kVA) Compatible Motor Capacity (kW) Output Rating Capacity (kVA) Rated Current (A) Approximate Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 0.1 0.3 0.8 0.6 1PC 1 FR-D710W-0.1K 11100205 218.35 SGD
Shipped after 2017-05-29
0.9 0.2 0.6 1.4 0.7 1PC 1 FR-D710W-0.2K 11100214 244.19 SGD
Shipped after 2017-05-29
1.5 0.4 1.0 2.5 0.9 1PC 1 FR-D710W-0.4K 11100232 257.11 SGD
Shipped after 2017-05-29
2.5 0.75 1.7 4.2 1.4 1PC 1 FR-D710W-0.75K 11100241 308.79 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Lathe work, compressor, etc.
4
From Japan
On 2017-05-08 21:19:42
Since I used the same model I used before, I replaced it. I am satisfied as it also moves. However, what is used at the shipping stage is what to use, it is a product that needs a meeting! I could not set it up, I fought for two hours by phone with the maker and it got used now. Currently it works comfortably. Thank you for the maker (^ ^ ♪
This review is about item#11100241.
Black sesame, selection of red beans. Wind adjustment of winnower
5
From Japan
On 2016-11-14 21:41:07
Since the delicately can adjust the wind at the time of selection work with winnower it has come in handy.
This review is about item#11100214.
Machine of the driving
5
From Japan
On 2016-08-11 18:34:52
For the manufacturer commodity, I did not have any problems.
This review is about item#11100241.
Experimental
5
From Japan
On 2016-05-16 18:49:31
There is no problem in particular.
This review is about item#11100205.
Separation of honey
5
From Japan
On 2015-11-02 17:48:50
Very convenient because it can be adjusted to moderate rotation speed
This review is about item#11100232.

Related Products