Buy more than* S$200* and get FREE SHIPPING

Inverter FREQROL-D700 Series

4.73 (26)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Torque Boost
Manual torque boost
Frequency Tolerance
+/-5%
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Ambient Humidity (% RH) Rated Current (A) Protection Structure (JEM1030) Dimensions D (mm) Approximate Weight (kg) Power Supply Facilities Capacity (kVA) Output Frequency (Hz) Voltage (V) Vibration (m/s2) Cooling System Elevation (m) Compatible Motor Capacity (kW) Storage Temperature Range (degree c) Output Rating Capacity (kVA) Dimensions W1(mm) AC Voltage Tolerance (V) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Ambient Humidity (% RH) Rated Current (A) Protection Structure (JEM1030) Dimensions D (mm) Approximate Weight (kg) Power Supply Facilities Capacity (kVA) Output Frequency (Hz) Voltage (V) Vibration (m/s2) Cooling System Elevation (m) Compatible Motor Capacity (kW) Storage Temperature Range (degree c) Output Rating Capacity (kVA) Dimensions W1(mm) AC Voltage Tolerance (V) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Non-condensing) 90 or less 58 Enclosed type (IP20) - 6.5 27 0.2 to 400 3-phase / 200-240 5.9 or less Forced air cooling 1000 or less above sea level 15 -20 to 65 23.1 - 170 to 264 - 1PC 1 FR-D720-15K 37643487 1,349.99 SGD
In stock
- 90 or less (non-condensing) 45 Closed form (IP20) - 6.5 20 0.2-400 3-phase / 200 over 240 5.9 below Forced air cooling Above sea level of 1000 or less 11 -20-65 17.9 - 170-264 - 1PC 1 FR-D720-11K 37643471 1,169.99 SGD
In stock
10 Under 90 (with no condensation) 0.8 Closed form (IP20) 80.5 0.5 0.4 0.2 - 400 3 phase /200-240 Below 5.9 Self-cooling Below 1000 above sea level 0.1 -20 - 65 0.3 - 170 - 264 - 1PC 1 FR-D720-0.1K 11100257 179.99 SGD
In stock
10 Under 90 (with no condensation) 1.4 Closed form (IP20) 80.5 0.5 0.7 0.2 - 400 3 phase /200-240 Below 5.9 Self-cooling Below 1000 above sea level 0.2 -20 - 65 0.6 - 170 - 264 - 1PC 1 FR-D720-0.2K 11100266 199.99 SGD
In stock
42 90 Or less (no condensation) 2.5 Closed form (IP20) 112.5 0.8 1.2 0.2 - 400 3 phase /200-240 5.9 or less Self-cooling Below 1000 above sea level 0.4 -20 - 65 1.0 - 170 - 264 - 1PC 1 FR-D720-0.4K 11100275 219.99 SGD
In stock
62 Under 90 (with no condensation) 4.2 Closed form (IP20) 132.5 1.0 2.1 0.2 - 400 3 phase /200-240 Below 5.9 Self-cooling Below 1000 above sea level 0.75 -20 - 65 1.7 - 170 - 264 - 1PC 1 FR-D720-0.75K 11100284 259.99 SGD
In stock
60 90 Or less (no condensation) 7.0 Closed form (IP20) 135.5 1.4 4 0.2 - 400 3 phase /200-240 5.9 or less Forced air cooling Below 1000 above sea level 1.5 -20 - 65 2.8 96 170 - 264 108 1PC 1 FR-D720-1.5K 11100293 319.99 SGD
In stock
60 90 Or less (no condensation) 10.0 Closed form (IP20) 135.5 1.4 5.5 0.2 - 400 3 phase /200-240 5.9 or less Forced air cooling Below 1000 above sea level 2.2 -20 - 65 4.0 96 170 - 264 108 1PC 1 FR-D720-2.2K 11100302 399.99 SGD
In stock
66.5 90 Or less (no condensation) 16.5 Closed form (IP20) 142.5 1.8 9.0 0.2 - 400 3 phase /200-240 5.9 or less Forced air cooling Below 1000 above sea level 3.7 -20 - 65 6.6 158 170 - 264 170 1PC 1 FR-D720-3.7K 11100311 479.99 SGD
In stock
- Under 90 (with no condensation) 23.8 Closed form (IP20) - 3.6 12.0 0.2 - 400 3 phase /200-240 Below 5.9 Forced cooling Below 1000 above sea level 5.5 -20 - 65 9.5 - 170 - 264 - 1PC 1 FR-D720-5.5K 11100327 809.99 SGD
In stock
- 90 Or less (no condensation) 31.8 Closed form (IP20) - 3.6 17.0 0.2 - 400 3 phase /200-240 5.9 or less Forced air cooling Below 1000 above sea level 7.5 -20 - 65 12.7 - 170 - 264 - 1PC 1 FR-D720-7.5K 11100336 929.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
For motor control
5
From Japan
On 2018-03-20 02:21:34
I think cost performance is very good. I would like to purchase it by all means next time.
This review is about item#11100293.
Factory ventilation fan output adjustment
5
From Japan
On 2018-01-26 19:14:43
The size is compact, easy to install, various settings are easy and it is very satisfied.
This review is about item#11100302.
For motor control
5
From Japan
On 2017-12-13 09:50:37
Always with balance of performance, reliability, price all this! If you used a cheap inverter before, the noise was so bad that it would not be usable, and if you were to convert this inverter under the same conditions, the noise problem came out fairly. Overload performance is also much higher than this, and even cheap goods can trip even in situations where trips occur.
This review is about item#11100293.
Operation of vibration test
5
From Japan
On 2017-11-15 15:01:01
compact Good quality of cases, covers, etc. There is not much fever
This review is about item#11100275.
Automatically increase the rotation speed of the motor to the maximum speed and measure the load side information during that time
1
From Japan
On 2017-08-14 10:52:27
The enclosed manial is only the basic edition and no applied edition is included The booklet is small and it is difficult to read small letters and drawings etc. Overall unkind
This review is about item#11100302.
Burst pump control during tofu manufacturing
5
From Japan
On 2017-05-11 16:06:55
Inexpensive and no complaints in performance! I want to purchase it by all means next time.
This review is about item#11100266.
During machine maintenance
5
From Japan
On 2016-09-01 15:48:54
It is a repeat. It will be saved if it is a little cheaper in price.
This review is about item#11100266.
Machine control
5
From Japan
On 2016-04-24 11:25:07
Although it is the same product, but the price is cheap, I use it separately without problems. I am satisfied with being able to supply cheaply to customers.
This review is about item#11100327.
Small conveyor
3
From Japan
On 2016-01-28 14:07:57
Good point; I think cost performance is very good. It is helpful to be able to stop the free run and resist brake from 0.4 kW. Difficult point to use; When changing the frequency with the dial knob, it is NG that you have to enter every change. Although it is an effective method to prevent inadvertent operation, I feel that it is hard to use anyway.
This review is about item#11100266.
Motor control of roller conveyor
5
From Japan
On 2016-01-19 16:04:46
There is no particular problem.
This review is about item#11100266.

Related Products