Buy more than* S$200* and get FREE SHIPPING

Inverter Freqrol-D700 Series

5.00 (3)
Frequency Tolerance
+/-5%
Cycle(Hz)
50/60
...see all
Product Options
ADD TO CART
Power Supply Facilities Capacity (kVA) Output Frequency (Hz) Ambient Humidity (% RH) Compatible Motor Capacity (kW) Protection Structure (JEM1030) Output Rating Capacity (kVA) AC Voltage Tolerance (V) Cooling System Rated Current (A) Approximate Weight (kg) Vibration (m/s2) Voltage (V) Elevation (m) Storage Temperature Range (degree c) Torque Boost Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Facilities Capacity (kVA) Output Frequency (Hz) Ambient Humidity (% RH) Compatible Motor Capacity (kW) Protection Structure (JEM1030) Output Rating Capacity (kVA) AC Voltage Tolerance (V) Cooling System Rated Current (A) Approximate Weight (kg) Vibration (m/s2) Voltage (V) Elevation (m) Storage Temperature Range (degree c) Torque Boost Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 0.2-400 90 or less (non-condensing) 1.5 Closed form (IP20) 2.8 170-264 Forced air cooling 7.0 1.5 5.9 below Single-phase / 200 over 240 Above sea level of 1000 or less Over 20 over 65 Manual torque boost 1PC 1 FR-D720S-1.5K 11100381 389.90 SGD
Shipped after 2017-07-24
1.5 0.2-400 - 0.4 - 1.0 170-264 - 2.5 0.9 - - - - - 1pc 1 FR-D720S-0.4K 11100363 279.90 SGD
Shipped after 2017-07-24
2.3 0.2 - 400 Less than 90 (non-condensing) 0.75 Closed form (IP20) 1.7 170 - 264 Self-cooling 4.2 1.1 Below 5.9 Single Phase/200-240V Below 1000 above sea level -20 - 65 Manual torque boost 1PC 1 FR-D720S-0.75K 11100372 319.90 SGD
Shipped after 2017-07-24
5.2 0.2 - 400 Less than 90 (non-condensing) 2.2 Closed form (IP20) 4.0 170 - 264 Forced air cooling 10.0 2.0 5.9 or less Single phase /200-240 Below 1000 above sea level -20 - 65 Manual torque boost 1PC 1 FR-D720S-2.2K 11100397 469.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Since German inverter broke, exchange
5
From Japan
On 2016-06-16 18:20:06
Mitsubishi's manual of FA equipment manual is Japan's largest without attracting other companies. It is definitely one of the best in Japan. It is possible to correspond even if you do not know the source connection because we are sitting on the explanation of the sink - source in detail. Of course things are good as usual.
This review is about item#11100381.
Making things
5
From Japan
On 2015-03-13 10:23:31
Easy to use, easy to understand connection. I run a two-horsepower three-phase compressor.
This review is about item#11100397.
Update existing
5
From Japan
On 2014-04-17 13:41:05
It is easy to handle and there is no problem.
This review is about item#11100372.

Related Products