Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Power Supply Facilities Capacity (kVA) Output Frequency (Hz) Compatible Motor Capacity (kW) Ambient Humidity (% RH) Output Rating Capacity (kVA) Frequency Tolerance AC Voltage Tolerance (V) Cooling System Rated Current (A) Motor capacity (kW) Approximate Weight (kg) Vibration (m/s2) Voltage (V) Output Rating Current (Standard) (A) Cycle(Hz) Elevation (m) Storage Temperature Range (degree c) Torque Boost Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Facilities Capacity (kVA) Output Frequency (Hz) Compatible Motor Capacity (kW) Ambient Humidity (% RH) Output Rating Capacity (kVA) Frequency Tolerance AC Voltage Tolerance (V) Cooling System Rated Current (A) Motor capacity (kW) Approximate Weight (kg) Vibration (m/s2) Voltage (V) Output Rating Current (Standard) (A) Cycle(Hz) Elevation (m) Storage Temperature Range (degree c) Torque Boost Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 17.5, 17.5 +/-5%, +/-5% 325-528(50Hz/60Hz), 325-528(50Hz/60Hz) - - 11, 11 6, 6 - - 23, 23 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR-D740-11K 47848726 1,859.99 SGD
Shipped after 2018-05-02
- - - - 22.5, 22.5 +/-5%, +/-5% 325-528(50Hz/60Hz), 325-528(50Hz/60Hz) - - 15, 15 6, 6 - - 29.5, 29.5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR-D740-15K 47848735 1,989.99 SGD
Shipped after 2018-05-02
1.5, 1.5, 1.5 0.2-400, 0.2-400, 0.2-400 0.4, 0.4, 0.4 - 0.9, 0.9, 0.9 +/-5%, +/-5%, +/-5% 325-528, 325-528, 325-528 - 1.2, 1.2, 1.2 - 1.3, 1.3, 1.3 - - - 50/60, 50/60, 50/60 - - -   1pc 1 FR-D740-0.4K 11100415 499.99 SGD
Shipped after 2018-05-09
5.5, 5.5, 5.5 0.2-400, 0.2-400, 0.2-400 2.2, 2.2, 2.2 - 3.8, 3.8, 3.8 +/-5%, +/-5%, +/-5% 325-528, 325-528, 325-528 - 5.0, 5.0, 5.0 - 1.5, 1.5, 1.5 - - - 50/60, 50/60, 50/60 - - -   1pc 1 FR-D740-2.2K 11100442 709.99 SGD
Shipped after 2018-05-07
12.0, 12.0, 12.0 0.2-400, 0.2-400, 0.2-400 5.5, 5.5, 5.5 - 9.1, 9.1, 9.1 +/-5%, +/-5%, +/-5% 325-528, 325-528, 325-528 - 12.0, 12.0, 12.0 - 3.3, 3.3, 3.3 - - - 50/60, 50/60, 50/60 - - -   1pc 1 FR-D740-5.5K 11100467 1,069.99 SGD
Shipped after 2018-05-08
4.5, 4.5, 4.5 0.2-400, 0.2-400, 0.2-400 1.5, 1.5, 1.5 - 2.7, 2.7, 2.7 +/-5%, +/-5%, +/-5% 325-528, 325-528, 325-528 - 3.6, 3.6, 3.6 - 1.4, 1.4, 1.4 - - - 50/60, 50/60, 50/60 - - -   1pc 1 FR-D740-1.5K 11100433 579.99 SGD
Shipped after 2018-05-08
17.0, 17.0, 17.0 0.2-400, 0.2-400, 0.2-400 7.5, 7.5, 7.5 - 12.2, 12.2, 12.2 +/-5%, +/-5%, +/-5% 325-528, 325-528, 325-528 - 16.0, 16.0, 16.0 - 3.3, 3.3, 3.3 - - - 50/60, 50/60, 50/60 - - -   1pc 1 FR-D740-7.5K 11100476 1,239.99 SGD
Shipped after 2018-05-08
2.5, 2.5, 2.5 0.2-400, 0.2-400, 0.2-400 0.75, 0.75, 0.75 - 1.7, 1.7, 1.7 +/-5%, +/-5%, +/-5% 325-528, 325-528, 325-528 - 2.2, 2.2, 2.2 - 1.3, 1.3, 1.3 - - - 50/60, 50/60, 50/60 - - -   1pc 1 FR-D740-0.75K 11100424 569.99 SGD
Shipped after 2018-05-08
9.5 0.2-400 3.7 90 or less (non-condensing) 6.1 +/-5% 325-528 Forced air cooling 8.0 - 1.5 5.9 below 3-phase / 380 over 480 - 50/60 Above sea level of 1000 or less Over 20 over 65 Manual torque boost   1PC 1 FR-D740-3.7K 11100451 869.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Energy saving of traveling motors of painting equipment
5
From Japan
On 2017-02-21 07:18:22
The price was cheap compared to other companies under the 400v specification. Easy to use
This review is about item#11100433.

Related Products