Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Type Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Type Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800 BType 880 Milk White 1PC 1 MFT2183 11098491 29.99 SGD
In stock
1000 SType 170 White 1PC 1 MFT0102 11098421 4.99 SGD
In stock
1000 BType 490 Milk White 1PC 1 MFT2103 11098473 14.99 SGD
In stock
1000, 1000 A type, AType 250, 250 Milky white, Milk White 1PC 1 MFT1103 11098455 7.99 SGD
Shipped after 2018-02-28
1000, 1000 S type, S type 170, 170 Milky white, Milky white 1PC 1 MFT0103 11098437 4.99 SGD
In stock
1000, 1000 A type, A type 250, 250 white, White 1PC 1 MFT1102 11098446 6.99 SGD
In stock
1000, 1000 Type B, B type 490, 490 white, White 1PC 1 MFT2102 11098464 14.99 SGD
In stock
1800 B form 880 White 1PC 1 MFT2182 11098482 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work outside work
5
From Japan
On 2017-03-22 21:19:11
I bought a fully automatic mah - jong table, but since the wall was made of plastic, it was not so comfortable, so we used this Metal F - Mall. It is satisfied with a vertical wall and even a luxurious feeling made of metal 3 mm cushion tape is pasted so that no sound comes out. Ah! That's Ron
This review is about item#11098446.
Network wiring
5
From Japan
On 2014-02-05 20:10:20
Especially used without problems It is appreciated that you can line up products below. Masaru Industry Metal F-Mall Metal Coating Resin Wiring Cover Type A 1.8 m White MFT 1182
This review is about item#11098446.

Related Products