Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiring Material, Cable Cover

Application
For the right angle bend connection on flat surface., For right curved angle connection on flat surfaces.
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimension W (mm) Dimension H (mm) Dimensions L (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension W (mm) Dimension H (mm) Dimensions L (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10, 10 26.7, 26.7 12.3, 12.3 55, 55 A type, AType Milky white, Milk White 1PC 1 MFMM13 11098543 1.99 SGD
Shipped after 2018-06-28
10, 10 17.3, 17.3 10.8, 10.8 45, 45 S type, SType white, White 1PC 1 MFMM02 11098516 1.99 SGD
Shipped after 2018-06-25
15, 15 41.8, 41.8 20.8, 20.8 75, 75 Type B, BType white, White 1PC 1 MFMM22 11098552 3.99 SGD
Shipped after 2018-06-25
15, 15 41.8, 41.8 20.8, 20.8 75, 75 Type B, BType Milky white, Milk White 1PC 1 MFMM23 11098561 3.99 SGD
Shipped after 2018-06-28
10, 10 17.3, 17.3 10.8, 10.8 45, 45 S type, S type Milky white, Milky white 1PC 1 MFMM03 11098525 1.99 SGD
Shipped after 2018-06-29
10, 10 26.7, 26.7 12.3, 12.3 55, 55 A type, A type white, White 1PC 1 MFMM12 11098534 1.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products