Buy more than* S$200* and get FREE SHIPPING

Stainless Steel W/Round Hood Vent Window

4.33 (3)
Wire Netting
t0.29x12M
Finishing
HL (hood: hair line clear paint application,Louver plate board : Electrolytic polishing treatment)
Mesh
(Wire mesh) 12M
Material
main part /SUS304
Specification
With fire proof damper
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Height (mm) Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Height (mm) Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98 73 77 148 22 (water block) 100 25.0 (ventilation) 98-111 (inside diameter) 111 1PC 1 UK-GN100SHD-HL 11099636 26.99 SGD
In stock
146 88 115 213 50 (water stoppage) 150 75.5 (ventilation) 146-160 (inside diameter) 160 1PC 1 UK-GN150SHD-HL 11099645 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
New construction work
5
From Japan
On 2017-03-09 18:03:46
The price and goods are ◎ in the products you purchase many times. I want to use it in the future.
This review is about item#11099636.
Outer wall hole of natural supply / exhaust port
3
From Japan
On 2015-11-20 17:32:12
Previously, I used the product at the exhaust port of a ventilator, but the static pressure resistance is large compared to the duct size. The shielding plate of the fire dampers is blocked by about 1/4 of the exhaust port area, which is not suitable for forced ventilation. I need attention. It looks beautiful finish of stainless steel.
This review is about item#11099645.
Kitchen ventilation
5
From Japan
On 2013-12-20 13:26:03
very good
This review is about item#11099645.

Related Products