Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Round Vent Window

4.10 (10)
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Aperture Area (cm2) Dimensions A (mm) Compatible Pipe Height (mm) Specification Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Aperture Area (cm2) Dimensions A (mm) Compatible Pipe Height (mm) Specification Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 56 10 - 174 (Inner diameter) phi120 to 138 37 (water guard) For phi 125 125 - 120-138 (internal diameter) 138 1PC 1 UK-SGN125S-DK 58934635 21.99 SGD
Shipped after 2018-06-25
120 56 10 31.98 174 - - - 125 - - 138 1pc 1 UK-SGN125S-DK 86957647 -
Discontinued
[x]
74 47 8 12.45 116 - - - 75 - - 84 1pc 1 UK-SGN75S-MG 86957613 12.99 SGD
Shipped after 2018-06-29
120 56 10 31.98 174 - - - 125 - - 138 1pc 1 UK-SGN125S-MG 86957631 20.99 SGD
Shipped after 2018-07-02
97 50 10 23.4 144 - - - 100 - - 111 1pc 1 UK-SGN100S-MG 86957622 12.99 SGD
Shipped after 2018-06-25
145 63 10 50.28 197 - - - 150 - - 160 1pc 1 UK-SGN150S-MG 86957656 24.99 SGD
Shipped after 2018-06-25
74 47 8 - 116 - 16 (water stoppage) - 75 16.8 (ventilation) 74-84 (inside diameter) 84 1PC 1 UK-SGN75S-DK 11099672 9.99 SGD
Shipped after 2018-06-25
97 50 10 - 144 - 22 (water block) - 100 25.0 (ventilation) 97-111 (inside diameter) 111 1PC 1 UK-SGN100S-DK 11099681 10.99 SGD
Shipped after 2018-06-25
145 63 10 - 197 - 50 (Water stopping) - 150 75.5 (Ventilation) 146-160 (inside diameter) 160 1PC 1 UK-SGN150S-DK 11099697 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Ventilator
5
From Japan
On 2017-10-25 20:19:38
I used it for eaves, etc. but it is even better if there is a screw hole
This review is about item#11099681.
Replacement repair of the underfloor vent
5
From Japan
On 2017-05-08 07:32:35
It is easy to install, it is difficult to disengage, it is very good. Work was easy because the dimensions were perfect. Made well with all stainless steel, and moreover it is low price, as expected Made in Japan.
This review is about item#11099681.
Ceiling ventilation fan exhaust cover of general house
5
From Japan
On 2017-04-22 22:05:36
Since it was installed in the eaves, it would be even better if it was machined so that the screw can be fastened for temporary stopping and fall prevention.
This review is about item#11099681.
Ventilation in the storage room
3
From Japan
On 2017-03-19 20:07:21
I pulled out the board in the storage room and attached it. There is no problem so far. The drawing of the net catalog was difficult to understand, in fact, I wanted a little larger inside diameter (15 cm).
This review is about item#58934635.
Mounting in the ventilation hole under the floor
4
From Japan
On 2016-06-09 21:52:08
Why do not you tighten the spring as it fits snugly into the pipe but is easy to come off
This review is about item#11099672.
Refurbishment work
5
From Japan
On 2015-09-30 21:19:20
Quality was also good, it was a good one
This review is about item#11099697.
Ventilation opening of changing room
3
From Japan
On 2014-07-08 17:04:21
Even though I was drawing it out with a ventilator, I thought that if I took in fresh air, I was so different.
This review is about item#11099681.
Ventilation Exhaust Used for external removal
5
From Japan
On 2014-06-11 22:11:44
It is made of stainless steel and has a heavy feeling and it seems to be expensive so it is very good.
This review is about item#11099681.
Used as gully of exhaust end
3
From Japan
On 2014-04-04 14:19:06
It was a product as per the image.
This review is about item#11099697.
To the ventilation opening of the housing foundation.
3
From Japan
On 2013-12-25 08:33:52
We have not used it yet, but we are satisfied with the correspondence as soon as the product arrives from the order. Thank you very much.
This review is about item#11099697.

Related Products