Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Compatible Pipe Specification Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Compatible Pipe Specification Nominal Diameter (mm) Effective Area (cm2) Compatible Pipe Diameter (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 54 16 190 Hairline-clear (Inner diameter) phi120 to 136 For phi 125 - - 120-136 (internal diameter) 136 1PC 1 UK-RN125S-HL 58934811 25.99 SGD
In stock
74 45 14 115 Trim line (HL) - - 75 9.2 (ventilation) 74-84 (inside diameter) 84 1PC 1 UK-RN75S-HL 11099706 11.99 SGD
In stock
97 52 15 155 Trim line (HL) - - 100 18.3 (Ventilation) 97-111 (inside diameter) 111 1PC 1 UK-RN100S-HL 11099715 14.99 SGD
In stock
145 55 18 224 Hair line (HL) - - 150 51.8 (ventilation) 145-160 (inside diameter) 160 1PC 1 UK-RN150S-HL 11099724 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Adjustment of intake air volume of rocket stove
4
From Japan
On 2017-12-02 19:23:30
It was unexpected that the net was attached, but it is expressed in photographs and drawings. I just caught a chimney of 106φ. I think that it is cheap and good.
This review is about item#11099715.
I replaced the interior side of the apartment.
1
From Japan
On 2017-10-31 16:50:54
Despite being made of stainless steel, is the shaft made of iron? Rust has come out in several years. Was it improved? I would like to purchase it if it is improved.
This review is about item#11099715.
Create your own smoker
5
From Japan
On 2017-06-10 10:49:58
It is made of stainless steel without worry of rust, it is inexpensive and of good quality
This review is about item#11099706.
Exchange of cash registers for condominiums
5
From Japan
On 2017-05-30 16:01:37
Quality was no problem at all, I arrived the next day I ordered. Compared with previous plastic registers, it fits naked walls of RC and is very good.
This review is about item#11099706.
Replacement
2
From Japan
On 2017-05-14 17:33:41
I bought it for replacement with a plastic register. Because it is made of stainless steel, it is heavier than plastic, and falls forward when the mounting hole is large. When changing the wallpaper, you remove the register, but it will hurt the gypsum board in the burrs for installation (3 places).
This review is about item#11099706.
When repairing a vacant room (property)
5
From Japan
On 2017-03-14 23:07:01
Stainless steel is light, slipper is good, easy to open and close is very good. The circle has a greater presence than before. Personally feeling ... I am glad that the smaller one is smaller.
This review is about item#11099724.
Ventilation work
5
From Japan
On 2016-06-15 16:36:36
Cheap price. Delivery is fast. Quality does not change either.
This review is about item#11099724.
Ventilation work
5
From Japan
On 2015-09-16 10:24:41
I could use it without regard to other things.
This review is about item#11099724.
Construction site
4
From Japan
On 2015-08-11 14:49:47
I think fitting is good if there are mounting holes for screws like an outdoor hood.
This review is about item#11099724.
Chimney hole lid
5
From Japan
On 2014-01-24 13:15:11
It's relatively cheap. I would like Osaka soul to make the same item.
This review is about item#11099724.

Related Products