NoteBuy more than* S$150* and get FREE SHIPPING

Air Tank

4.54 (13)
Coupler and the pressure gauge are removable.
Shell Diameter x Full Length (mm)
Air Intake
1/4 quick coupler / male
Dry Weight (kg)
Air Outlets
1/4 one-touch coupler / female
Body Dimensions (Length x Width x Height) (mm)
Maximum Working Pressure
10 atm
Overall Height (mm)
360 (including the handle portion)
Tank Capacity (L)
Handle) ABS resin
Eject pressure gauge, taken out regulator
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AST-22 11099751 189.90 SGD
Shipped after 2016-10-31
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Car, bike, unicycle, bicycle, replenishment of the four-wheel-barrow air
From Japan
On 2016-02-26 16:45:50
Repetition of frequent operation of the compressor has been reduced in its own way.
This review is about item#11099751.
For the painting of the car as a hobby
From Japan
On 2015-02-04 15:10:18
It uses as a sub-tank. Thing satisfactory at this price. If you put upright In addition, I think that easy to use.
This review is about item#11099751.
It uses as an auxiliary tank in order to compensate for the stable supply to the air tool
From Japan
On 2014-12-25 07:37:10
I bought the 38L and 22L in order to prevent the air down of industrial machinery. Because the auxiliary tank does not use on the problem, but there was a dent one place to 22L of the appearance you have purchased the other day. Please give me a check before shipment.
This review is about item#11099751.
As part of the machinery and equipment
From Japan
On 2014-10-29 08:18:28
Capacitance, etc. also can be used without problems. Price also happy because it was good.
This review is about item#11099751.
Cleaning of the outdoor Chiensou, tire inflator, etc.
From Japan
On 2014-04-11 19:41:39
There was a sense of weight than I thought. It is convenient to use in the work site with no compressor outdoors.
This review is about item#11099751.
Dust removal
From Japan
On 2014-01-13 20:03:31
For the convenience of space, it has been used as a surrogate tank of a small compressor, but I think that if the structure that can be in the "Portrait" It should be noted that good. .
This review is about item#11099751.
Paint using a spray gun
From Japan
On 2013-10-02 20:32:52
Time to paint is in the air amount of wealth has been growing significantly since it reduced in pressure by the second tank. Price is also satisfied can effect the very best.
This review is about item#11099751.
High-pressure washing and exterior paint
From Japan
On 2013-08-27 17:28:44
There is no usage issues. Since the tank capacity is large, there was cheap slightly.
This review is about item#11099751.
In order to prevent a temporary drop in air pressure
From Japan
On 2013-05-23 13:22:12
No problem to use. Just to only this size did not have the location, but also happy with the cost. However, I think that should be noted was good if there is a pressure gauge of the safety valve and the tank.
This review is about item#11099751.
At home, use the tire replacement or the like, at the time of simple maintenance
From Japan
On 2013-05-15 13:14:30
So far, not only use much air adjustment. Of looks, goodness, I particularly like. Size is also affordable, I think that it is a good thing.
This review is about item#11099751.

Related Products