Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Press

4.50 (2)
Purpose
For ring sleeves
Compatible sleeves
Small / medium / large
JIS Standard
JIS C 9711
Weight (g)
400
Overall Length (mm)
242
Specification
Crimp marks compact, temporary holding sleeve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH-17S 11100047 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-11-14 18:42:17
I think this is the easiest to use than any manufacturer!
This review is about item#11100047.
Electrical construction
4
From Japan
On 2013-03-01 19:11:10
Light, cheap Very good
This review is about item#11100047.

Related Products