Buy more than* S$200* and get FREE SHIPPING

O ring P series (for fixing, movement) fluorine

4.59 (54)
...see all>
Product Options
ADD TO CART
Material Symbols JASO Standards JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Width W (mm) Color Series Material Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Symbols JASO Standards JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Width W (mm) Color Series Material Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 344.5+/-2.98 CO8837G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP345 45980417 149.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 369.5+/-3.16 CO8838G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP370 45980487 179.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 379.5+/-3.24 CO2274G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP380 45980505 189.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 304.5+/-2.69 CO2147G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP305 45980313 129.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 309.5+/-2.72 CO8835G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP310 45980322 129.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 324.5+/-2.83 CO8836G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP325 45980365 139.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 349.5+/-3.01 CO6615G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP350 45980426 149.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 364.5+/-3.12 CO6630G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP365 45980462 179.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7 +/- 0.13 -15 ~ 200 (MAX220) P-type for fixing and exercise - Black - FKM-70 (4 species D) fluorine rubber 84.6 (+/- 0.87) CO0064G0 70 (+/- 5)   1PC 1 4DP85 11101587 11.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7 +/- 0.13 -15 ~ 200 (MAX220) P-type for fixing and exercise - Black - FKM-70 (4 species D) fluorine rubber 69.6 (+/- 0.73) CO0060O0 70 (+/- 5)   1PC 1 4DP70 11101544 9.99 SGD
In stock
F201 JASO F404 4 species D JIS B 2401 4 species D 3.5 +/- 0.1 -15 ~ 200 (MAX220) P-type for fixing and exercise - Black - FKM-70 (4 species D) fluorine rubber 44.7 (+/- 0.49) CO0043P3 70 (+/- 5)   1PC 1 4DP45 11101377 4.99 SGD
In stock
F201 JASO F404 4 species D JIS B 2401 4 species D 3.5 +/- 0.1 -15 ~ 200 (MAX220) P-type for fixing and exercise - Black - FKM-70 (4 species D) fluorine rubber 40.7 (+/- 0.45) CO0040U3 70 (+/- 5)   1PC 1 4DP41 11101343 3.99 SGD
In stock
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7 +/- 0.13 -15 ~ 200 (MAX220) P-type for fixing and exercise - Black - FKM-70 (4 species D) fluorine rubber 124.6 (+/- 1.21) CO0074U3 70 (+/- 5)   1PC 1 4DP125 11101684 18.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7 +/- 0.13 -15 ~ 200 (MAX220) P-type for fixing and exercise - Black - FKM-70 (4 species D) fluorine rubber 119.6 (+/- 1.17) CO0073U3 70 (+/- 5)   1PC 1 4DP120 11101675 16.99 SGD
In stock
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 169.5(+/-1.59) CO0085U3 70(+/-5)   1PC 1 4DP170 11101797 40.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 194.5(+/-1.81) CO0090G0 70(+/-5)   1PC 1 4DP195 11101842 40.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 224.5(+/-2.05) CO0097G0 70(+/-5)   1PC 1 4DP225 11101912 66.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 239.5(+/-2.17) CO0100H0 70(+/-5)   1PC 1 4DP240 11101946 62.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 284.5(+/-2.52) CO0109N0 70(+/-5)   1PC 1 4DP285 11102034 95.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 289.5(+/-2.56) CO0110N0 70(+/-5)   1PC 1 4DP290 11102043 95.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 319.5(+/-2.79) CO0114G0 70(+/-5)   1PC 1 4DP320 11102086 129.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 334.5(+/-2.9) CO0115G0 70(+/-5)   1PC 1 4DP335 11102095 149.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 374.5(+/-3.2) CO0119G0 70(+/-5)   1PC 1 4DP375 11102131 179.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 384.5(+/-3.27) CO0120G0 70(+/-5)   1PC 1 4DP385 11102147 179.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 149.6(+/-1.42) CO0081S0 70(+/-5)   1PC 1 4DP150 11101745 24.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 154.5(+/-1.47) CO0082U3 70(+/-5)   1PC 1 4DP155 11101763 29.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 159.5(+/-1.51) CO0083G0 70(+/-5)   1PC 1 4DP160 11101772 35.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 164.5(+/-1.56) CO0084G0 70(+/-5)   1PC 1 4DP165 11101781 35.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 234.5(+/-2.13) CO0099U3 70(+/-5)   1PC 1 4DP235 11101937 66.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 189.5(+/-1.77) CO0089U3 70(+/-5)   1PC 1 4DP190 11101833 40.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 204.5(+/-1.89) CO0092G0 70(+/-5)   1PC 1 4DP205 11101867 60.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 254.5(+/-2.29) CO0103G0 70(+/-5)   1PC 1 4DP255 11101973 75.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 259.5(+/-2.32) CO0104U3 70(+/-5)   1PC 1 4DP260 11101982 78.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 279.5(+/-2.48) CO0108G0 70(+/-5)   1PC 1 4DP280 11102025 86.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 294.5(+/-2.6) CO0111G0 70(+/-5)   1PC 1 4DP295 11102052 95.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 3.5+/-0.1 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 31.2(+/-0.37) CO0031U2 70(+/-5)   1PC 1 4DP31.5 11101255 2.99 SGD
In stock
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 314.5(+/-2.76) CO0113O0 70(+/-5)   1PC 1 4DP315 11102077 129.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 354.5(+/-3.04) CO0117G0 70(+/-5)   1PC 1 4DP355 11102113 169.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 399.5(+/-3.38) CO0121G0 70(+/-5)   1PC 1 4DP400 11102156 189.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 70.6(+/-0.74) CO0061U3 70(+/-5)   1PC 1 4DP71 11101553 12.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 109.6(+/-1.09) CO0070U3 70(+/-5)   1PC 1 4DP110 11101641 13.99 SGD
In stock
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 129.6(+/-1.26) CO0075T0 70(+/-5)   1PC 1 4DP130 11101693 21.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 199.5(+/-1.86) CO0091G0 70(+/-5)   1PC 1 4DP200 11101851 53.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 208.5(+/-1.93) CO0093O0 70(+/-5)   1PC 1 4DP209 11101876 60.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 264.5(+/-2.36) CO0105G0 70(+/-5)   1PC 1 4DP265 11101991 75.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 131.6(+/-1.27) CO0076U3 70(+/-5)   1PC 1 4DP132 11101702 17.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 229.5(+/-2.1) CO0098U3 70(+/-5)   1PC 1 4DP230 11101921 62.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 244.5(+/-2.2) CO0101U3 70(+/-5)   1PC 1 4DP245 11101955 62.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 249.5(+/-2.25) CO0102G0 70(+/-5)   1PC 1 4DP250 11101964 75.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 274.5(+/-2.44) CO0107G0 70(+/-5)   1PC 1 4DP275 11102016 83.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 359.5(+/-3.08) CO0118G0 70(+/-5)   1PC 1 4DP360 11102122 169.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 144.6(+/-1.39) CO0079U3 70(+/-5)   1PC 1 4DP145 11101736 21.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 179.5(+/-1.68) CO0087P0 70(+/-5)   1PC 1 4DP180 11101815 40.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 114.6(+/-1.12) CO0072U3 70(+/-5)   1PC 1 4DP115 11101666 15.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 134.6(+/-1.3) CO0077U3 70(+/-5)   1PC 1 4DP135 11101711 17.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 139.6(+/-1.34) CO0078U3 70(+/-5)   1PC 1 4DP140 11101727 20.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 149.5(+/-1.42) CO0080U3 70(+/-5)   1PC 1 4DP150A 11101754 29.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 174.5(+/-1.64) CO0086G0 70(+/-5)   1PC 1 4DP175 11101806 40.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 184.5(+/-1.72) CO0088U3 70(+/-5)   1PC 1 4DP185 11101824 43.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 209.5(+/-1.94) CO0094H0 70(+/-5)   1PC 1 4DP210 11101885 63.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 214.5(+/-1.98) CO0095G3 70(+/-5)   1PC 1 4DP215 11101894 60.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 219.5(+/-2.01) CO0096U3 70(+/-5)   1PC 1 4DP220 11101903 63.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 269.5(+/-2.41) CO0106G0 70(+/-5)   1PC 1 4DP270 11102007 75.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 299.5(+/-2.64) CO0112N0 70(+/-5)   1PC 1 4DP300 11102061 109.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 101.6(+/-1.02) CO0068U3 70(+/-5)   1PC 1 4DP102 11101623 17.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 111.6(+/-1.1) CO0071G0 70(+/-5)   1PC 1 4DP112 11101657 15.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 species D JIS B 2401 4 species D 8.4+/-0.15 -15 to 200 (MAX220) P-shaped fixing and exercise for - Black - FKM-70 (4 species D) fluorine rubber 339.5(+/-2.94) CO0116N0 70(+/-5)   1PC 1 4DP340 11102104 149.99 SGD
Shipped after 2018-01-25
F201 JASOF4044speciesD JISB24014speciesD 5.7+/-0.13 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 55.6(+/-0.6) CO0053U3 70(+/-5)   1PC 1 4DP56 11101474 8.99 SGD
In stock
F201 JASOF4044speciesD JISB24014speciesD 3.5+/-0.1 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 48.7(+/-0.54) CO0047O0 70(+/-5)   1PC 1 4DP49 11101413 4.99 SGD
Shipped after 2018-01-25
F201 JASOF4044speciesD JISB24014speciesD 5.7+/-0.13 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 49.6(+/-0.54) CO0048U3 70(+/-5)   1PC 1 4DP50A 11101431 7.99 SGD
In stock
F201 JASOF4044speciesD JISB24014speciesD 5.7+/-0.13 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 52.6(+/-0.57) CO0051G0 70(+/-5)   1PC 1 4DP53 11101456 7.99 SGD
In stock
F201 JASOF4044speciesD JISB24014speciesD 5.7+/-0.13 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 62.6(+/-0.67) CO0057H0 70(+/-5)   1PC 1 4DP63 11101517 10.99 SGD
Shipped after 2018-01-26
F201 JASOF4044speciesD JISB24014speciesD 5.7+/-0.13 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 104.6(+/-1.04) CO0069U3 70(+/-5)   1PC 1 4DP105 11101632 13.99 SGD
Shipped after 2018-01-25
F201 JASOF4044speciesD JISB24014speciesD 3.5+/-0.1 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 35.2(+/-0.4) CO0035U2 70(+/-5)   1PC 1 4DP35.5 11101291 3.99 SGD
Shipped after 2018-01-25
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 389.5+/-3.32 CO6650G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP390 45980523 209.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 394.5+/-3.35 CO8839G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP395 45980532 209.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 404.5+/-3.60 CO2311G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP405 45980557 229.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 414.5+/-3.60 CO2337G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP415 45980575 239.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 434.5+/-3.60 CO2383G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP435 45980627 269.99 SGD
Shipped after 2018-01-26
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 439.4+/-3.60 CO8841G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP440 45980636 269.99 SGD
Shipped after 2018-01-26
F201 JASOF4044speciesD JISB24014speciesD 5.7+/-0.13 -15 to 200 (MAx220) P-typefixingexercise - Black - FKM-70(4speciesD)fluorinerubber 51.6(+/-0.56) CO0050U3 70(+/-5)   1PC 1 4DP52 11101447 7.99 SGD
Shipped after 2018-01-25
(JIS) 4 species D (NOK) F201 - - - - - 8.4+/-0.15 - P series - 329.5+/-2.87 CO7645G0 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4DP330 45980383 139.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 464.5(+/-4.00) CO2453D 70+/-5   1PC 1 4DP465 37977536 289.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 469.5(+/-4.00) CO8844D 70+/-5   1PC 1 4DP470 37977545 289.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 499.5(+/-4.00) CO9057D 70+/-5   1PC 1 4DP500 37977606 329.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 454.5(+/-4.00) CO2433D 70+/-5   1PC 1 4DP455 37977511 289.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 459.5(+/-4.00) CO8843D 70+/-5   1PC 1 4DP460 37977527 289.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 474.5(+/-4.00) CO8845D 70+/-5   1PC 1 4DP475 37977554 319.99 SGD
Shipped after 2018-01-25
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 484.5(+/-4.00) CO9165D 70+/-5   1PC 1 4DP485 37977572 319.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 489.5(+/-4.00) DO9015D 70+/-5   1PC 1 4DP490 37977581 319.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 494.5(+/-4.00) DO9016D 70+/-5   1PC 1 4DP495 37977597 329.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 449.5(+/-3.60) CO8842D 70+/-5   1PC 1 4DP450 37977502 279.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 409.5(+/-3.60) CO6663D 70+/-5   1PC 1 4DP410 37977457 209.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 419.5(+/-3.60) CO8840D 70+/-5   1PC 1 4DP420 37977466 239.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 424.5(+/-3.60) CO2359D 70+/-5   1PC 1 4DP425 37977475 249.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 429.5(+/-3.60) CO2371D 70+/-5   1PC 1 4DP430 37977484 249.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 444.5(+/-3.60) CO6681D 70+/-5   1PC 1 4DP445 37977493 279.99 SGD
Shipped after 2018-01-26
F201 - - 8.4+/-0.15 -15 to 200(MAX220) P-shaped fixing and exercise for - - - FKM-70 (4 species D) fluorine rubber 479.5(+/-4.00) CO6734D 70+/-5   1PC 1 4DP480 37977563 319.99 SGD
Shipped after 2018-01-26
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 1.9 +/- 0.08 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 2.8 (+/-0.16) CO0000S8 70 (+/-5)   1PC 1 4DP3 11100941 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 1.9+/-0.08 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 3.8(+/-0.16) CO0001R3 70(+/-5)   1PC 1 4DP4 11100957 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 1.9+/-0.08 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 4.8(+/-0.18) CO0002S7 70(+/-5)   1PC 1 4DP5 11100966 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 1.9+/-0.08 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 5.8(+/-0.18) CO0003T8 70(+/-5)   1PC 1 4DP6 11100975 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 1.9+/-0.08 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 6.8(+/-0.19) CO0004T7 70(+/-5)   1PC 1 4DP7 11100984 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 1.9+/-0.08 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 7.8(+/-0.19) CO0005U8 70(+/-5)   1PC 1 4DP8 11100993 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 1.9+/-0.08 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 8.8(+/-0.2) CO0006Q6 70(+/-5)   1PC 1 4DP9 11101002 0.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 1.9 +/- 0.08 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 9.8 (+/-0.2) CO0007U8 70 (+/-5)   1PC 1 4DP10 11101011 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 9.8(+/-0.2) CO0008X8 70(+/-5)   1PC 1 4DP10A 11101027 0.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 2.4 +/- 0.09 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 10.8 (+/-0.21) CO0009X0 70 (+/-5)   1PC 1 4DP11 11101036 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 11(+/-0.21) CO0010U2 70(+/-5)   1PC 1 4DP11.2 11101045 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 11.8(+/-0.22) CO0011V9 70(+/-5)   1PC 1 4DP12 11101054 0.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 2.4 +/- 0.09 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 10.8 (+/-0.21) CO0012Q2 70 (+/-5)   1PC 1 4DP12.5 11101063 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 13.8(+/-0.22) CO0013X3 70(+/-5)   1PC 1 4DP14 11101072 0.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 14.8(+/-0.24) CO0014U2 70(+/-5)   1PC 1 4DP15 11101081 3.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 15.8(+/-0.24) CO0015V8 70(+/-5)   1PC 1 4DP16 11101097 0.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 2.4 +/- 0.09 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 17.8 (+/- 0.25) CO0016T8 70 (+/-5)   1PC 1 4DP18 11101106 1.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 19.8(+/-0.26) CO0017R6 70(+/-5)   1PC 1 4DP20 11101115 1.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 2.4 +/- 0.09 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 20.8 (+/-0.27) CO0018S5 70 (+/-5)   1PC 1 4DP21 11101124 1.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 2.4+/-0.09 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 21.8(+/-0.28) CO0020U3 70(+/-5)   1PC 1 4DP22 11101133 1.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 21.7(+/-0.28) CO0019U3 70(+/-5)   1PC 1 4DP22A 11101142 1.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 22.1(+/-0.28) CO0021G1 70(+/-5)   1PC 1 4DP22.4 11101151 1.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 23.7 (+/-0.28) CO0022U2 70 (+/-5)   1PC 1 4DP24 11101167 1.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 24.7 (+/-0.3) CO0023Q1 70 (+/-5)   1PC 1 4DP25 11101176 1.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 25.2(+/-0.3) CO0024G0 70(+/-5)   1PC 1 4DP25.5 11101185 2.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 25.7(+/-0.31) CO0025N6 70(+/-5)   1PC 1 4DP26 11101194 2.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 27.7(+/-0.33) CO0026U2 70(+/-5)   1PC 1 4DP28 11101203 2.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 28.7 (+/-0.34) CO0027U3 70 (+/-5)   1PC 1 4DP29 11101212 2.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 29.2(+/-0.34) CO0028G0 70(+/-5)   1PC 1 4DP29.5 11101221 2.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 29.7(+/-0.34) CO0029S2 70(+/-5)   1PC 1 4DP30 11101237 2.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 30.7 (+/-0.36) CO0030U3 70 (+/-5)   1PC 1 4DP31 11101246 2.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 31.7(+/-0.37) CO0032U3 70(+/-5)   1PC 1 4DP32 11101264 2.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 33.7 (+/-0.39) CO0033R2 70 (+/-5)   1PC 1 4DP34 11101273 2.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 34.7(+/-0.4) CO0034R0 70(+/-5)   1PC 1 4DP35 11101282 3.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 35.7(+/-0.4) CO0036U3 70(+/-5)   1PC 1 4DP36 11101307 3.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 37.7(+/-0.44) CO0037Q3 70(+/-5)   1PC 1 4DP38 11101316 3.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 38.7(+/-0.44) CO0038U2 70(+/-5)   1PC 1 4DP39 11101325 3.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 39.7(+/-0.44) CO0039W1 70(+/-5)   1PC 1 4DP40 11101334 3.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 41.7 (+/-0.46) CO0041U2 70 (+/-5)   1PC 1 4DP42 11101352 3.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 43.7 (+/-0.49) CO0042U2 70 (+/-5)   1PC 1 4DP44 11101361 3.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 45.7 (+/-0.5) CO0044U3 70 (+/-5)   1PC 1 4DP46 11101386 4.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 3.5 +/- 0.1 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 47.7 (+/-0.52) CO0046X1 70 (+/-5)   1PC 1 4DP48 11101395 4.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 5.7 +/- 0.13 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 47.6 (+/-0.52) CO0045G0 70 (+/-5)   1PC 1 4DP48A 11101404 6.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 types D JIS B 2401 4 types D 3.5+/-0.1 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 49.7(+/-0.54) CO0049Q5 70(+/-5)   1PC 1 4DP50 11101422 3.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 54.6(+/-0.58) CO0052U3 70(+/-5)   1PC 1 4DP55 11101465 6.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 5.7 +/- 0.13 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 57.6 (+/-0.62) CO0054G0 70 (+/-5)   1PC 1 4DP58 11101483 8.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 59.6(+/-0.63) CO0055U3 70(+/-5)   1PC 1 4DP60 11101492 8.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 61.6(+/-0.66) CO0056U3 70(+/-5)   1PC 1 4DP62 11101501 9.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 64.6(+/-0.68) CO0058H0 70(+/-5)   1PC 1 4DP65 11101526 9.99 SGD
Shipped after 2018-01-25
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 66.6(+/-0.7) CO0059U3 70(+/-5)   1PC 1 4DP67 11101535 10.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 74.6(+/-0.78) CO0062U3 70(+/-5)   1PC 1 4DP75 11101562 11.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 79.6(+/-0.82) CO0063Q0 70(+/-5)   1PC 1 4DP80 11101571 11.99 SGD
In stock
F201 JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) TYPE P FOR FIXING / EXERCISE USE - Black - 4 JIS D FLUORO RUBBER 89.6(+/-0.92) CO0065U3 70(+/-5)   1PC 1 4DP90 11101596 11.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 5.7 +/- 0.13 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 94.6 (+/-0.97) CO0066U3 70 (+/-5)   1PC 1 4DP95 11101605 11.99 SGD
In stock
F201 JASO F404 4 Four species D 2401 JIS B 4kinds D 5.7 +/- 0.13 -15 - 200 (MAX220) For fixing the P form ? for movement - Black - 4 JIS D FLUORO RUBBER 99.6 (+/-1) CO0067T0 70 (+/-5)   1PC 1 4DP100 11101614 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 5
3 star 5
2 star 1
1 star 1
Review Rating: 4.59
54 Customer Reviews
The reviews are automatic translation.
Used for wheel bead stopper
5
From Japan
On 2017-12-06 14:29:03
It is used for the bead stopper of the racing cart. Since the durability of the genuine one is low, I am trying this. It is smaller than the one of FreeLine's outer diameter but it fits neatly between the bolt and the wheel.
This review is about item#11100966.
Used for repairing trucks
5
From Japan
On 2017-10-02 09:05:49
It is not good to order only one local dealer, but if it is here, it is OK
This review is about item#11100984.
Packing of kerosene burner
5
From Japan
On 2017-09-14 15:11:29
Because we need heat resistance and oil resistance, I bought O-ring of fluororubber. I am satisfied.
This review is about item#11101081.
Bike Front Fork Overhaul
4
From Japan
On 2017-08-15 10:25:06
Used as a seal for the upper cap of the bike front fork. There is no problem for now. I wish durability would be nice.
This review is about item#11101097.
Replacement of reel friction ring
5
From Japan
On 2017-06-29 15:54:39
Achilles tendon of a certain fishing gear manufacturer's products, Purchased as an alternative to friction ring. Since genuine products collapse in the form of clay in the reel Replace with this ring with oil resistance priority. Because it is difficult to obtain genuine parts because of mold loss. There are various sizes and it is not correct I can also select it for reel and it is useful.
This review is about item#11101307.
During machine maintenance
5
From Japan
On 2017-06-07 23:37:59
When overhauling the machine, replace all O ring. Although it is contained in one bag, one bag, because the number is small, I want you to enlarge it.
This review is about item#11101124.
Exchange
3
From Japan
On 2017-05-20 20:09:25
Although I have not used it yet, I purchased it for the purpose of using it for the connection part around the water.
This review is about item#11101063.
Machine maintenance
5
From Japan
On 2017-05-12 11:37:11
Despite the wide variety of sizes available, O-rings are very helpful to me for shipping on the day. Of course, there is no problem in performance and packaging.
This review is about item#11101307.
For diving tank O ring
4
From Japan
On 2017-04-12 23:01:03
I purchased it for the O ring of the diving tank. Although fluorine is somewhat higher, I think that it would be nice if the durability is high under high pressure environment. If you use it, if you have durability, I would like to order this one.
This review is about item#11101063.
Shovel swivel joint
5
From Japan
On 2017-02-16 21:36:49
There was an oil leak from the swivel joint of the Kubota mini excavator used this product. After replacement oil leak has been eliminated.
This review is about item#11101352.

Related Products