Buy more than* S$200* and get FREE SHIPPING

O ring G series (for fixing) fluorine

4.50 (16)
Material Symbols
F201
Color
Black
...see all>
Product Options
ADD TO CART
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) JASO Standards JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) JASO Standards JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
144.4 (+/- 1.39) CO0224U2 70 (+/- 5) JASO F404 4 species D JIS B 2401 4 species D 3.1 +/- 0.1 -15 ~ 200 (MAX220) G-type fixed FKM-70 (4 species D) fluorine rubber 1PC 1 4DG145 11100722 13.99 SGD
In stock
109.4(+/-1.09) CO0217U2 70(+/-5) JASOF4044speciesD JISB24014speciesD 3.1+/-0.1 -15 to 200 (MAx220) G-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DG110 11100652 7.99 SGD
In stock
139.4(+/-1.34) CO0223X2 70(+/-5) JASOF4044speciesD JISB24014speciesD 3.1+/-0.1 -15 to 200 (MAx220) G-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DG140 11100713 12.99 SGD
In stock
229.3(+/-2.07) CO0238U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG230 11100862 47.99 SGD
Shipped after 2018-02-23
239.3(+/-2.17) CO0239U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG240 11100871 53.99 SGD
Shipped after 2018-02-23
269.3(+/-2.41) CO0242U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG270 11100905 59.99 SGD
Shipped after 2018-02-23
279.3(+/-2.48) CO0243U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG280 11100914 59.99 SGD
Shipped after 2018-02-23
289.3(+/-2.56) CO0244U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG290 11100923 63.99 SGD
Shipped after 2018-02-23
299.3(+/-2.64) CO0245U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG300 11100932 60.99 SGD
Shipped after 2018-02-23
124.4(+/-1.21) CO0220U2 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 3.1+/-0.1 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG125 11100686 10.99 SGD
In stock
159.3(+/-1.51) CO0227U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG160 11100756 27.99 SGD
Shipped after 2018-02-23
164.3(+/-1.56) CO0228U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG165 11100765 27.99 SGD
Shipped after 2018-02-23
169.3(+/-1.59) CO0229U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG170 11100774 26.99 SGD
Shipped after 2018-02-23
179.3(+/-1.68) CO0231W0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG180 11100792 31.99 SGD
Shipped after 2018-02-23
184.3(+/-1.72) CO0232U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG185 11100801 28.99 SGD
Shipped after 2018-02-23
149.3(+/-1.42) CO0225U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG150 11100731 26.99 SGD
Shipped after 2018-02-23
174.3(+/-1.64) CO0230U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG175 11100783 30.99 SGD
Shipped after 2018-02-23
189.3(+/-1.76) CO0233U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG190 11100817 33.99 SGD
Shipped after 2018-02-23
194.3(+/-1.81) CO0234U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG195 11100826 30.99 SGD
Shipped after 2018-02-23
209.3(+/-1.93) CO0236V0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG210 11100844 42.99 SGD
Shipped after 2018-02-23
219.3(+/-2.01) CO0237U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG220 11100853 45.99 SGD
Shipped after 2018-02-23
249.3(+/-2.25) CO0240U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG250 11100887 51.99 SGD
Shipped after 2018-02-23
259.3(+/-2.32) CO0241U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG260 11100896 54.99 SGD
Shipped after 2018-02-23
199.3(+/-1.86) CO0235U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 5.7+/-0.13 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG200 11100835 33.99 SGD
Shipped after 2018-02-23
134.4(+/-1.29) CO0222U2 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 3.1+/-0.1 -15 to 200 (MAX220) G-shaped fixture for FKM-70 (4 species D) fluorine rubber 1PC 1 4DG135 11100704 14.99 SGD
Shipped after 2018-02-23
119.4(+/-1.17) CO0219R1 70(+/-5) JASOF4044speciesD JISB24014speciesD 3.1+/-0.1 -15 to 200 (MAx220) G-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DG120 11100677 9.99 SGD
In stock
129.4(+/-1.26) CO0221U2 70(+/-5) JASOF4044speciesD JISB24014speciesD 3.1+/-0.1 -15 to 200 (MAx220) G-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DG130 11100695 10.99 SGD
In stock
24.4(+/-0.30) CO0200R6 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG25 11100485 1.99 SGD
In stock
29.4 (+/-0.34) CO0201U2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 3.1+/-0.1 -15 - 200 (MAX220) For G form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DG30 11100494 2.99 SGD
In stock
34.4(+/-0.39) CO0202U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG35 11100503 2.99 SGD
In stock
39.4(+/-0.44) CO0203U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG40 11100512 2.99 SGD
In stock
44.4(+/-0.49) CO0204U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG45 11100521 2.99 SGD
In stock
49.4 (+/-0.54) CO0205U2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 3.1+/-0.1 -15 - 200 (MAX220) For G form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DG50 11100537 3.99 SGD
In stock
54.4 (+/-0.58) CO0206R8 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 3.1+/-0.1 -15 - 200 (MAX220) For G form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DG55 11100546 4.99 SGD
In stock
59.4 (+/-0.63) CO0207U2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 3.1+/-0.1 -15 - 200 (MAX220) For G form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DG60 11100555 4.99 SGD
In stock
64.4(+/-0.68) CO0208Q6 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG65 11100564 4.99 SGD
In stock
69.4(+/-0.73) CO0209U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG70 11100573 4.99 SGD
In stock
74.4(+/-0.78) CO0210U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG75 11100582 5.99 SGD
In stock
79.4(+/-0.82) CO0211U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG80 11100591 5.99 SGD
In stock
84.4(+/-0.87) CO0212Q2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG85 11100607 6.99 SGD
In stock
89.4(+/-0.92) CO0213U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG90 11100616 6.99 SGD
In stock
94.4(+/-0.97) CO0214U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG95 11100625 7.99 SGD
In stock
99.4 (+/-1.02) CO0215U2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 3.1+/-0.1 -15 - 200 (MAX220) For G form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DG100 11100634 7.99 SGD
In stock
104.4(+/-1.04) CO0216U2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 3.1+/-0.1 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG105 11100643 8.99 SGD
In stock
114.4 (+/- 1.12) CO0218U2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 3.1+/-0.1 -15 - 200 (MAX220) For G form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DG115 11100661 9.99 SGD
In stock
154.3(+/-1.47) CO0226U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 5.7+/-0.13 -15 - 200 (MAX220) For fixation of G type 4 JIS D FLUORO RUBBER 1PC 1 4DG155 11100747 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Oil seal on handle attachment part of spider mower
5
From Japan
On 2017-05-19 19:21:27
Size was perfect and oil leakage was lost and it was saved
This review is about item#11100555.
Motorcycle engine repair
5
From Japan
On 2017-03-05 18:43:31
O - ring leakage of valve rocker arm cover due to O - ring deterioration. Since it is a product that meets heat-resistant specification, I exchanged it with confidence. Of course there is no oil leak and repair is completed without incident.
This review is about item#11100564.
As a packing
5
From Japan
On 2016-06-25 23:44:53
Well packing is necessary and sufficient.
This review is about item#11100564.
Purchased as replacement packing for air equipment
4
From Japan
On 2016-05-20 07:56:49
It is saved because it is not handled at home center. Purchased as spare because the material being used is unknown.
This review is about item#11100503.
Gasoline tank
4
From Japan
On 2015-12-07 22:47:49
To the plug of the portable gasoline tank. Since it will not get worse immediately, I do not know the durability. The quality of the new item is not bad.
This review is about item#11100485.
For replacing O-rings of motorcycle parts
5
From Japan
On 2015-10-05 15:21:24
Because it is made in Japan you can use with confidence in quality.
This review is about item#11100494.
For bike chamber gasket
5
From Japan
On 2015-08-27 19:45:56
Manufacturer (KTM) genuine products are sold only in units of 10 pieces, so it will be appreciated.
This review is about item#11100521.
Used as a tappet cover packing for a motorcycle
5
From Japan
On 2015-06-22 16:09:35
The oil leak stopped briskly.
This review is about item#11100555.
For oil attachment seals
4
From Japan
On 2014-06-23 13:00:36
In order to prevent oil leakage, I purchased 1 size thick ring and attached it in combination with a liquid seal, the oil leak stopped and I was satisfied.
This review is about item#11100564.
For oil cooler attachment seal
3
From Japan
On 2014-06-23 12:56:06
I bought it in repeat, but I know that 2 mm is better suited, I will keep it as a spare for the time of emergency, but I think that there is no re-purchase.
This review is about item#11100564.

Related Products