Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

O Ring S Series, For FixingFluorine

4.49 (53)
Material Symbols
F201
Color
Black
...see all>
Product Options
ADD TO CART
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) JASO Standards JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter do(phi mm) NOK Number Hardness (Durometer A) JASO Standards JIS Standard Wire Diameter (phi mm) Operating Temperature Range (deg C) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109.5(+/-0.8) CO0555U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS110 11102716 13.99 SGD
Shipped after 2018-06-27
111.5(+/-0.8) CO0556NO 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS112 11102725 13.99 SGD
Shipped after 2018-06-28
114.5(+/-0.8) CO0557N1 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS115 11102734 10.99 SGD
In stock
124.5(+/-0.8) CO0559G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS125 11102752 14.99 SGD
Shipped after 2018-06-27
129.5(+/-1.2) CO0560G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS130 11102761 14.99 SGD
Shipped after 2018-06-28
131.5(+/-1.2) CO0561G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS132 11102777 13.99 SGD
Shipped after 2018-06-28
134.5(+/-1.2) CO0562G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS135 11102786 17.99 SGD
Shipped after 2018-06-27
139.5(+/-1.2) CO0563G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS140 11102795 17.99 SGD
Shipped after 2018-06-28
144.5(+/-1.2) CO0564G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS145 11102804 13.99 SGD
Shipped after 2018-06-27
149.5(+/-1.2) CO0565G0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS150 11102813 15.99 SGD
Shipped after 2018-06-28
69.5(+/-0.5) CO0546U3 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS70 11102621 6.99 SGD
In stock
74.5(+/-0.8) CO0548R0 70(+/-5) JASO F404 4 species D JIS B 2401 4 species D 2.0+/-0.1 -15 to 200 (MAX220) S-shaped fixture for JIS4 species D fluorine rubber 1PC 1 4DS75 11102646 6.99 SGD
In stock
119.5(+/-0.8) CO0558U3 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS120 11102743 11.99 SGD
In stock
44.5(+/-0.5) CO0535H0 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS45 11102515 3.99 SGD
In stock
66.5(+/-0.5) CO0545U3 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS67 11102612 5.99 SGD
In stock
89.5(+/-0.8) CO0551G0 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS90 11102673 7.99 SGD
In stock
59.5(+/-0.5) CO0542G0 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS60 11102585 5.99 SGD
In stock
94.5(+/-0.8) CO0552U3 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS95 11102682 8.99 SGD
In stock
99.5 (+/-0.8) CO0553G0 70 (+/-5) JASO F404 4 or D JIS B 2401 4 or D 2.0 +/-0.1 -15 - 200 (MAX220) S-shaped fixing JIS4 species D fluorine rubber 1PC 1 4DS100 11102691 8.99 SGD
In stock
35 (+/- 0.3) CO0528N0 70 (+/- 5) JASO F404 4 species D JIS B 2401 4 species D 2.0 +/- 0.1 -15 ~ 200 (MAX220) For S-shaped fixture JIS4 species D fluorine rubber 1PC 1 4DS35.5 11102445 3.99 SGD
In stock
35.5 (+/- 0.3) CO0529P0 70 (+/- 5) JASO F404 4 species D JIS B 2401 4 species D 2.0 +/- 0.1 -15 ~ 200 (MAX220) For S-shaped fixture JIS4 species D fluorine rubber 1PC 1 4DS36 11102454 3.99 SGD
In stock
104.5(+/-0.8) CO0554N3 70(+/-5) JASOF4044speciesD JISB24014speciesD 2.0+/-0.1 -15 to 200 (MAx220) S-shapedfixturefor JIS4speciesDfluorinerubber 1PC 1 4DS105 11102707 8.99 SGD
Shipped after 2018-06-27
2.5(+/-0.24) CO0500O3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS3 11102165 0.99 SGD
In stock
3.5 (+/-0.24) CO0501P3 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS4 11102174 0.99 SGD
In stock
4.5(+/-0.24) CO0502P2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS5 11102183 0.99 SGD
In stock
5.5 (+/-0.24) CO0503Q2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS6 11102192 0.99 SGD
In stock
6.5(+/-0.24) CO0504S0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS7 11102201 0.99 SGD
In stock
7.5(+/-0.24) CO0505P0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS8 11102217 0.99 SGD
In stock
8.5 (+/-0.24) CO0506O1 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS9 11102226 0.99 SGD
In stock
9.5 (+/-0.24) CO0507O3 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS10 11102235 0.99 SGD
In stock
10.7(+/-0.24) CO0508P2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS11.2 11102244 0.99 SGD
In stock
11.5 (+/-0.24) CO0509N2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS12 11102253 1.99 SGD
In stock
12 (+/-0.24) CO0510Q0 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS12.5 11102262 0.99 SGD
In stock
13.5(+/-0.24) CO0511R0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS14 11102271 0.99 SGD
In stock
14.5 (+/-0.24) CO0512P2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS15 11102287 1.99 SGD
In stock
15.5 (+/-0.24) CO0513N4 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 1.5+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS16 11102296 1.99 SGD
In stock
17.5(+/-0.24) CO0514R0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS18 11102305 1.99 SGD
In stock
19.5(+/-0.3) CO0515O2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS20 11102314 1.99 SGD
In stock
21.5(+/-0.3) CO0516N1 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 1.5+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS22 11102323 1.99 SGD
In stock
21.9 (+/-0.3) CO0517P2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS22.4 11102332 1.99 SGD
In stock
23.5 (+/-0.3) CO0518O4 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS24 11102341 1.99 SGD
In stock
24.5(+/-0.3) CO0519U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS25 11102357 1.99 SGD
In stock
25.5 (+/-0.3) CO0520N2 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS26 11102366 1.99 SGD
In stock
27.5(+/-0.3) CO0521N2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS28 11102375 2.99 SGD
In stock
28.5 (+/-0.3) CO0522Q0 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS29 11102384 2.99 SGD
In stock
29.5 (+/-0.3) CO0523P8 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS30 11102393 2.99 SGD
In stock
31(+/-0.3) CO0524U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS31.5 11102402 2.99 SGD
In stock
31.5(+/-0.3) CO0525U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS32 11102411 2.99 SGD
In stock
33.5(+/-0.3) CO0526N3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS34 11102427 2.99 SGD
In stock
34.5(+/-0.3) CO0527P0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS35 11102436 3.99 SGD
In stock
37.5 (+/-0.3) CO0530G0 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS38 11102463 3.99 SGD
In stock
38.5(+/-0.3) CO0531U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS39 11102472 3.99 SGD
In stock
39.5(+/-0.3) CO0532H0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS40 11102481 3.99 SGD
In stock
41.5 (+/-0.5) CO0533U3 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS42 11102497 3.99 SGD
In stock
43.5 (+/-0.5) CO0534U3 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS44 11102506 3.99 SGD
In stock
45.5(+/-0.5) CO0536G0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS46 11102524 3.99 SGD
In stock
47.5 (+/-0.5) CO0537G0 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS48 11102533 4.99 SGD
In stock
49.5(+/-0.5) CO0538U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS50 11102542 4.99 SGD
In stock
52.5(+/-0.5) CO0539U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS53 11102551 4.99 SGD
In stock
54.5(+/-0.5) CO0540U3 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS55 11102567 4.99 SGD
In stock
55.5(+/-0.5) CO0541H0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS56 11102576 4.99 SGD
In stock
62.5(+/-0.5) CO0543AG0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS63 11102594 5.99 SGD
In stock
64.5(+/-0.5) CO0544P0 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS65 11102603 5.99 SGD
In stock
59.5 (+/-0.5) CO0547G0 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS71 11102637 6.99 SGD
In stock
79.5 (+/-0.8) CO0549U3 70 (+/-5) JASO F404 4 Four species D 2401 JIS B 4kinds D 2.0+/-0.1 -15 - 200 (MAX220) For S form fixation 4 JIS D FLUORO RUBBER 1PC 1 4DS80 11102655 6.99 SGD
In stock
84.5(+/-0.8) CO0550N2 70(+/-5) JASO F404 4 types D JIS B 2401 4 types D 2.0+/-0.1 -15 - 200 (MAX220) For S fixed form 4 JIS D FLUORO RUBBER 1PC 1 4DS85 11102664 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 5
3 star 7
2 star 0
1 star 2
Review Rating: 4.49
53 Customer Reviews
The reviews are automatic translation.
I used it for car maintenance.
5
From Japan
On 2018-05-06 14:59:18
I order from the catalog and it will be saved all of the time as I arrive soon.
This review is about item#11102497.
Gasoline leak
5
From Japan
On 2018-03-11 23:16:13
I bought it because it was cheaper than genuine. I think the thing is the same. The leak was corrected.
This review is about item#11102226.
I use it for parts that need oil resistance.
5
From Japan
On 2018-03-07 16:06:57
It is fluoric rubber for fluffy. I will not lose to the oil at all. I bought it and was right.
This review is about item#11102305.
pump
5
From Japan
On 2018-02-04 23:54:42
Purchased for repair of sprayer. Cospara is good because it is rich in size and sold separately.
This review is about item#11102165.
Parts for Industrial High School Challenges
5
From Japan
On 2018-01-29 17:47:42
I bought it because it is compatible with small lot and kind.
This review is about item#11102463.
Repair of gasoline stove
5
From Japan
On 2018-01-05 22:33:49
Peak 1 Stove Feather 400 B 701 J O-ring is damaged and gasoline leaks from the red lever so buying three similar sizes, I feel a little loose, but I have been operating without leaking so far.
This review is about item#11102183.
Disassembling and cleaning of carburetor
3
From Japan
On 2017-11-23 18:11:13
Since genuine parts can not be purchased only with parts of the O-ring, it is probably because this size will be measured by measuring the dimensions. There is no problem so far.
This review is about item#11102165.
Packing of fuel line
5
From Japan
On 2017-10-27 16:49:24
I have used genuine products up to now, but I tried using what it is like this time. It is currently under test.
This review is about item#11102201.
Measures against oil leakage at the rear oil cooler connection of the car
5
From Japan
On 2017-09-14 20:21:55
The size of the oil seal which was attached to the connection part of the oil block for the post-installed oil cooler made in China is a frown, and it searched for what was in the groove and purchased. Oil leakage cured, I did not get what I wanted at home improvement center, I was very satisfied.
This review is about item#11102305.
Packing of kerosene burner
5
From Japan
On 2017-09-14 15:18:41
Since heat resistance and oil resistance are required, we purchased a manufacturer that seems to have sufficient quality control. I am satisfied.
This review is about item#11102183.

Related Products